DISPOSABLE LAB COAT, TYVEK 400, 2 POCKETS, PLAIN COLLAR, OPEN, XL, WHITE, 8 PK
DISPOSABLE LAB COAT, TYVEK 400, 2 POCKETS, PLAIN COLLAR, OPEN, XL, WHITE, 8 PK
DUPONT
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This unisex white disposable lab coat is size X-large and is made out of polyethylene. It has two pockets: one left chest pocket and one right hip pocket. Protective lab coats and frocks protect from incidental contact with substances and prevent cross-contamination. They have front closures and extend past the hip. Lab coats have pockets and frocks don't.
Technical Specs
Item Disposable Lab Coat
Colour White
Gender Unisex
Material Polyethylene
Minimum Height 68 in
Overall Length 39 in
Seam Style Serged
Thickness 5.9 mil
Maximum Chest Size 45 1/4 in
Material Weight 1.2 oz/sq yd
Pocket Location Left Chest, Right Hip
Brand and Series Dupont Tyvek(R) 400
Garment Style Lab Coat
Material Performance Light Duty
Protection Type Liquid & Particulate
Closure Type Snap
Collar Style Mandarin
Cuff Style Open
Launderable No
Maximum Height 74 in
Number of Pockets 2
Pattern Solid
Size XL
Attached Hood No
No. of Pockets 3
For Height 68 in to 74 in
Anti-Static No
Closure Type Snaps
Hazard Protection Type Hazardous Powders, Hazardous Dry Particulates, Non-Hazardous Dry Particulates, Non-Hazardous Liquid Splash, Non-Hazardous Liquid Spray
Packaging Bulk
Sterile/Non-Sterile Non-Sterile
Country of Origin Varies
(subject to change)
Related Products
CONDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$50.95
/ pkg.
CONDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$53.31
/ pkg.
DUPONT
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$136.95
/ pkg.
DUPONT
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$113.20
/ pkg.