DISPOSABLE LAB COAT, PP, MANDARIN COLLAR, ELASTIC CUFFS, SNAPS, WHITE, M, 25 PK
DISPOSABLE LAB COAT, PP, MANDARIN COLLAR, ELASTIC CUFFS, SNAPS, WHITE, M, 25 PK
CELLUCAP
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This unisex white disposable lab coat is size medium and is made out of polypropylene. It has zero pockets. Liquid and particulate protective lab coats and frocks protect a worker's torso from incidental contact with substances, and to prevent cross-contamination. They have front closures and extend past the hip to the thigh or knee. Lab coats have pockets, while frocks don't.
Technical Specs
Item Disposable Lab Coat
Colour White
Gender Unisex
Material Polypropylene
Overall Length 38 in
Seam Style Serged
Attached Hood No
Maximum Chest Size 44 in
Minimum Chest Size 40 in
Fits Chest Size 40 in to 44 in
Anti-Static No
Closure Type Snaps
Hazard Protection Type Non-Hazardous Dry Particulates, Non-Hazardous Liquid Splash, Non-Hazardous Liquid Spray
Packaging Bulk
Sterile/Non-Sterile Non-Sterile
Fabric Weight 1 oz
Collar Style Mandarin
Cuff Style Elastic
Launderable No
Number of Pockets 0
Pattern Solid
Size M
Material Coating Polypropylene
Wrist Closure Elastic
No. of Pockets 0
Material Weight 30 g/sq m
Brand and Series Cellucap
Garment Style Lab Coat
Material Performance Light Duty
Protection Type Liquid & Particulate
Closure Type Snap
Country of Origin China
(subject to change)
Alternate Products
CONDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$64.34
/ pkg.
CONDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$50.97
/ pkg.