!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DISPOSABLE LAB COAT,WHITE,SZ L,PK30

DISPOSABLE LAB COAT,WHITE,SZ L,PK30

ACTION CHEMICAL

DISPOSABLE LAB COAT,WHITE,SZ L,PK30 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DISPOSABLE LAB COAT,WHITE,SZ L,PK30

DISPOSABLE LAB COAT,WHITE,SZ L,PK30

ACTION CHEMICAL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $90.98 / PACKAGE of 30

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG13V864
  • Mfr. Model # PP110-L
  • UNSPSC # 46181532
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.28 lbs

Product Details

This white disposable lab coat is size large and is made out of polypropylene. Liquid and particulate protective lab coats and frocks protect a worker's torso from incidental contact with substances, and to prevent cross-contamination. They have front closures and extend past the hip to the thigh or knee. Lab coats have pockets, while frocks don't.

Technical Specs

  • ItemDisposable Lab Coat
  • MaterialPolypropylene
  • Seam StyleSerged
  • Attached HoodNo
  • Closure TypeSnap
  • Colour White
  • Pattern Solid
  • Size L
  • Closure Type Snaps
  • Fabric Weight 1.25 oz
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list