DISPOSABLE LAB COAT, PROSHIELD, 3 POCKETS, KNIT COLLAR, BLUE, XL
DISPOSABLE LAB COAT, PROSHIELD, 3 POCKETS, KNIT COLLAR, BLUE, XL
DUPONT
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This unisex blue disposable lab coat is size X-large and is made out of SMS. It has three pockets: one left chest pocket, one left hip pocket, and one right hip pocket. Protective lab coats protect from incidental contact with substances and prevent cross-contamination. They have front closures and extend past the hip.
Technical Specs
Item Disposable Lab Coat
Colour Blue
Gender Unisex
Material SMS
Minimum Height 68 in
Overall Length 39 in
Seam Style Serged
Thickness 12 mil
Maximum Chest Size 41 3/4 in
Fits Chest Size 39 3/4 in to 43 1/4 in
For Height 68 in to 74 in
Anti-Static No
Closure Type Snaps
Hazard Protection Type Non-Hazardous Dry Particulates
Packaging Bulk
Sterile/Non-Sterile Non-Sterile
Fabric Weight 0.29 oz/sq yd
Collar Style Knit
Cuff Style Knit
Launderable No
Maximum Height 74 in
Number of Pockets 3
Pattern Solid
Size XL
Attached Hood No
No. of Pockets 3
Material Weight 1.3 oz/sq yd
Pocket Location Left Chest, Left Hip, Right Hip
Brand and Series Dupont ProShield(R) 10
Garment Style Lab Coat
Material Performance Light Duty
Protection Type Liquid & Particulate
Closure Type Snap
Country of Origin Viet Nam
(subject to change)
Alternate Products
CONDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$7.07
/ each