!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
OXIVIR TB DISINFECTING CLEANING WIPES, 60 CT, CHERRY ALMOND, DISINFECTING/SANITIZING, FOR HARD NON-POROUS, READY TO USE

OXIVIR TB DISINFECTING CLEANING WIPES, 60 CT, CHERRY ALMOND, DISINFECTING/SANITIZING, FOR HARD NON-POROUS, READY TO USE

OXIVIR

OXIVIR TB DISINFECTING CLEANING WIPES, 60 CT, CHERRY ALMOND, DISINFECTING/SANITIZING, FOR HARD NON-POROUS, READY TO USE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
OXIVIR TB DISINFECTING CLEANING WIPES, 60 CT, CHERRY ALMOND, DISINFECTING/SANITIZING, FOR HARD NON-POROUS, READY TO USE

OXIVIR TB DISINFECTING CLEANING WIPES, 60 CT, CHERRY ALMOND, DISINFECTING/SANITIZING, FOR HARD NON-POROUS, READY TO USE

OXIVIR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $24.44 / each

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # DRC5995422EA
  • Mfr. Model # 5995422EA
  • UNSPSC # 47131805
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.28 lbs

Product Details

This white Oxivir Tb series disinfecting cleaning wipes has a cherry almond fragrance, and is ready-to-use. It also features bactericidal, fungicidal inch three minutes, tuberculocidal and virucidal inch one minute. Plus it is for use with the following applications: disinfecting/sanitizing, and is designed for use on/with hard non-porous surfaces. This disinfecting cleaning wipes meets the standards for Health Canada's Standard.

Technical Specs

  • ItemDisinfecting Cleaning Wipes
  • Targeted PathogensBloodborne Pathogen, MRSA and Norovirus
  • Container Size60 ct
  • Cleaner FormWipes
  • FragranceCherry Almond
  • FeaturesBactericidal, Fungicidal in Three Minutes, Tuberculocidal and Virucidal in One Minute
  • Product SeriesOxivir(R) Tb
  • Surfaces for Use OnHard Non-Porous
  • Primary Chemical Hydrogen Peroxide
  • Wet Contact Time 60 sec
  • Ready to Use/Concentrated Ready-to-Use
  • Application Disinfecting/Sanitizing
  • Colour White
  • Flash Point Less Than200 Degrees F
  • Standards Meets Health Canada's Standard
  • VOC Content 0%

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list