HYDROGEN PEROXIDE DISINFECTANT, CONCENTRATED, MILD SCENT, DEGRADABLE, 2 L
HYDROGEN PEROXIDE DISINFECTANT, CONCENTRATED, MILD SCENT, DEGRADABLE, 2 L
DUSTBANE
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This degradable hydrogen peroxide disinfectant cleans, degreases, deodorizes, and disinfects. It has a mild scent and a wet contact time of one minute or less. This concentrated liquid cleaner has a 1:40 recommended dilution and comes in a two-litre bottle.
Technical Specs
Item Disinfectant
Container Type Bottle
Ready to Use/Concentrated Concentrated
Fragrance Unscented
Surfaces for Use On Hard, non-porous surfaces
Wet Contact Time 1 min or Less
Product Series Oxy-Q
Biodegradable Biodegradable
Rinse Required Requires Rinse
EPA Registration Number 02457148
Properties Broad-Spectrum Peroxy Disinfectant
Primary Chemical Hydrogen Peroxide, Quat
Container Size 2 L
Recommended Dilution As per label
Cleaner Form Liquid
Standards DIN 02457148
Targeted Pathogens Bacteria, viruses
VOC Content 0%
Features Hydrogen peroxide disinfectant
EPA Registered EPA Registered
Net Weight 67 oz
Country of Origin Canada
(subject to change)
Alternate Products
TOUGH GUY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$101.75
/ each
TOUGH GUY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$65.21
/ PAIL