DISC STIKIT 6IN X NH P100C 125/RL
DISC STIKIT 6IN X NH P100C 125/RL
3M
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Use for rough featheredging. Could be used for final sanding of plastic filler and putty. Durable and long lasting product. Disc has a pressure sensitive adhesive for easy application and removal.
Technical Specs
Item Disc Roll
Backing Material Paper
Grit 100
Colour Yellow
Abrasive Type Coated
Backing Weight A
Series Stikit(TM) 236U
Grade Coarse
Country of Origin Canada
(subject to change)
Alternate Products
NORTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$7.44
/ EACH
3M
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$216.78
/ ROLL
3M
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$309.27
/ ROLL