!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SANDING DISC, QUICK-CHANGE, 100 GRIT, 3 IN DIA, CERAMIC

SANDING DISC, QUICK-CHANGE, 100 GRIT, 3 IN DIA, CERAMIC

3M

SANDING DISC, QUICK-CHANGE, 100 GRIT, 3 IN DIA, CERAMIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SANDING DISC, QUICK-CHANGE, 100 GRIT, 3 IN DIA, CERAMIC

SANDING DISC, QUICK-CHANGE, 100 GRIT, 3 IN DIA, CERAMIC

3M

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $3.24 / EACH

EHC: EHC :
Min Qty 50 = $162.00

Compliance and Restrictions

This product must be purchased in multiples of 50 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MMMAB80509
  • Mfr. Model # AB80509
  • UNSPSC # 31191500
  • CATALOGUE PAGE # 1359
  • Shipping Weight 0.015 lbs

Product Details

This 100 grit, quick-change sanding disc has heavy YF-cloth or fibre backing and, for best results, should be used on stainless steel. It has ceramic abrasive with aluminum oxide minerals. This two-inch diameter sanding wheel can withstand a maximum rotation speed of 20,000 RPM.

Technical Specs

  • ItemQuick Change Discs
  • Abrasive MaterialCeramic Aluminum Oxide
  • Backing WeightYF Weight
  • GritP100
  • Quick Change SystemTR
  • Maximum Operating Speed20000.0 RPM
  • Abrasive Type Coated
  • Backing Material Polyester Cloth
  • Coating Coverage Closed Coat
  • Overall Diameter 3.0 in
  • Series 777F
  • Colour Orange
  • Country of Origin United States (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms