!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top

Filter Results By

Shop By
Brand
Price
Overall Width
Overall Length
Abrasive Material
Grade
Grit
Backing Material
Coating Coverage ?
Abrasive Type
Series
Resistance Properties
Suggested results for "SUGGEST-ITEM"
Product ITEM is unavailable. See products from the same category below.

Band File Sander Belts

Band file sanding belts fit compatible band file sanders to smooth wood surfaces. Belts form a continuous loop to run in one direction along the tool's drum. Belt length is determined by the length around the entire belt and should match the dimension required by the tool.

https://catalogue.grainger.ca/?hybris=true

455 Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • 3M
  • SURFACE CONDITIONING BELT, NON-WOVEN, MEDIUM, MAROON, 12 X 1/2 IN, ALUMINUM OXIDE/NYLON
  • Item # MMMSB17515
  • Mfr. Model # SB17515
  • EHC: EHC :
  • This non-woven surface conditioning belt has a medium grit and is used for cleaning, finishing, blending, and deburring applications. It has an aluminum oxide abrasive and a reinforced nylon backing material. This maroon belt measures 12 x 1/2 inches.

    View more View less
  • SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1350
  • NORTON
  • SANDING BELT, NARROW, R228 SERIES, 80 GRIT, BROWN, 48 X 6 IN, ALUMINUM OXIDE/COTTON
  • Item # NRN22570
  • Mfr. Model # 78072722570
  • EHC: EHC :
  • This Metalite R228 series narrow sanding belt measures 48 x 6 inches. This brown 80-grit belt has an aluminum oxide abrasive and a cotton backing material. Applications include grinding and deburring of all metals, heavy stock removal, blending, dimensioning, shaping, and polishing.

    View more View less
  • SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • NORTON
  • SANDING BELT, ¾ IN W X 20½ IN L, ALUMINUM OXIDE, P60 GRIT, X WEIGHT COTTON BACKING
  • Item # NRN27571
  • Mfr. Model # 78072727571
  • EHC: EHC :
  • File belt Metalite R283 is a P-graded premium aluminium oxide abrasive. Semi-flexible backing, consistent, cool cut and is tear and fray resistant. Size 3/4 inch x 20-1/2 inches and grit is 60.

    View more View less
  • SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • This product must be purchased in multiples of 50 . Please update the quantity to proceed with checkout.
  • NORTON
  • SANDING BELT, ¾ IN W X 18 IN L, CERAMIC, 80 GRIT, Y WEIGHT POLYESTER BACKING, BLAZE R980P
  • Item # NRN98029
  • Mfr. Model # 69957398029
  • EHC: EHC :
  • Features include a Y-weight polyester waterproof cloth backing, a resin bond system for improved grain retention and advanced supersize grinding lubricant. All these features result in a belt that lasts longer and cuts faster than conventional belts. Size 3/4 x 18 inches.

    View more View less
  • SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list