SANDING DISC, SERIES PS22N, 8-HOLE, HOOK-LOOP, E-WEIGHT, 180 GRIT, RED, 5 IN, PAPER, AL OXIDE
SANDING DISC, SERIES PS22N, 8-HOLE, HOOK-LOOP, E-WEIGHT, 180 GRIT, RED, 5 IN, PAPER, AL OXIDE
KLINGSPOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This five-inch series PS22N hook-and-loop sanding disc is red in colour and has coated 180 grit aluminum oxide abrasive grain with an E-weight backing. This abrasive paper disc has a self-fastening eight-hole vacuum design, features high-durability, and is designed for use on wood and metal.
Technical Specs
Item Hook-and-Loop Disc
Abrasive Material Aluminum Oxide
Backing Weight E
Grit 180
Series PS 22 K
Colour Red
Abrasive Type Coated
Backing Material Paper
Coating Coverage Semi-Open
Overall Diameter 5 in
Number of Vacuum Holes 8
Country of Origin Germany
(subject to change)
Alternate Products
KLINGSPOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$0.81
/ EACH