Coating coverage describes how much abrasive grain covers the surface.
Suggested results for "SUGGEST-ITEM"
Product ITEM is unavailable. See products from the same category below.
Hook & Loop Sanding Discs
Hook-and-loop sanding discs remove rust and paint, clean and level welds, and prepare them for final finishing. They attach to a compatible hook-and-loop backing pad on a power sander to reduce the time it takes to refresh a disc or change grits. Hook-and-loop discs can be removed and reapplied so they're a good choice for applications where the disc is changed out before fully worn.
This five-inch series PS33 hook-and-loop abrasive sanding disc is for sanding and finishing on metal. Beige in colour and with aluminum oxide grain, this C-weight paper-backed abrasive sheet is heat-treated, coated with dry lubricant, and has an eight-hole vacuum design. For use with paint, varnish, and filler and available in abrasive grit 80.
This five-inch series PS33 hook-and-loop abrasive sanding disc is for sanding and finishing on metal. Beige in colour and with aluminum oxide grain, this C-weight paper-backed abrasive sheet is heat-treated, coated with dry lubricant, and has an eight-hole vacuum design. For use with paint, varnish, and filler and available in abrasive grit 80.
This six-inch series PS33 hook-and-loop abrasive sanding disc is for general purpose sanding and finishing on bare metal. Beige in colour and with aluminum oxide grain, this C-weight paper-backed abrasive sheet is heat-treated, coated with dry lubricant, and has a non-vacuum design. For use with paint, varnish, and filler and available in abrasive grit 80. Compatible with most six-inch random orbital sanders.
This six-inch series PS33 hook-and-loop abrasive sanding disc is for general purpose sanding and finishing on bare metal. Beige in colour and with aluminum oxide grain, this C-weight paper-backed abrasive sheet is heat-treated, coated with dry lubricant, and has a non-vacuum design. For use with paint, varnish, and filler and available in abrasive grit 80. Compatible with most six-inch random orbital sanders.
This five-inch series PS22N hook-and-loop sanding disc is red in colour and has coated 40 grit aluminum oxide abrasive grain with an E-weight backing. This abrasive paper disc has a self-fastening eight-hole vacuum design, features high-durability, and is designed for use on wood and metal.
This five-inch series PS22N hook-and-loop sanding disc is red in colour and has coated 40 grit aluminum oxide abrasive grain with an E-weight backing. This abrasive paper disc has a self-fastening eight-hole vacuum design, features high-durability, and is designed for use on wood and metal.
This five-inch series PS33 hook-and-loop abrasive sanding disc is for sanding and finishing on metal. Beige in colour and with aluminum oxide grain, this C-weight paper-backed abrasive sheet is heat-treated, coated with dry lubricant, and has an eight-hole vacuum design. For use with paint, varnish, and filler and available in abrasive grit 60.
This five-inch series PS33 hook-and-loop abrasive sanding disc is for sanding and finishing on metal. Beige in colour and with aluminum oxide grain, this C-weight paper-backed abrasive sheet is heat-treated, coated with dry lubricant, and has an eight-hole vacuum design. For use with paint, varnish, and filler and available in abrasive grit 60.
This five-inch series PS22N hook-and-loop sanding disc is red in colour and has coated 80 grit aluminum oxide abrasive grain with an E-weight backing. This abrasive paper disc has a self-fastening eight-hole vacuum design, features high-durability, and is designed for use on wood and metal.
This five-inch series PS22N hook-and-loop sanding disc is red in colour and has coated 80 grit aluminum oxide abrasive grain with an E-weight backing. This abrasive paper disc has a self-fastening eight-hole vacuum design, features high-durability, and is designed for use on wood and metal.
This five-inch series PS33 hook-and-loop abrasive sanding disc is for sanding and finishing on metal. Beige in colour and with aluminum oxide grain, this B-weight paper-backed abrasive sheet is heat-treated, coated with dry lubricant, and has a non-vacuum design. For use with paint, varnish, and filler and available in abrasive grit 150.
This five-inch series PS33 hook-and-loop abrasive sanding disc is for sanding and finishing on metal. Beige in colour and with aluminum oxide grain, this B-weight paper-backed abrasive sheet is heat-treated, coated with dry lubricant, and has a non-vacuum design. For use with paint, varnish, and filler and available in abrasive grit 150.
This five-inch series PS22K hook-and-loop sanding disc is red in colour and has coated 120 grit aluminum oxide abrasive grain with an E-weight backing. This abrasive paper disc has a self-fastening eight-hole vacuum design, features high-durability, and is designed for use on wood and metal.
This five-inch series PS22K hook-and-loop sanding disc is red in colour and has coated 120 grit aluminum oxide abrasive grain with an E-weight backing. This abrasive paper disc has a self-fastening eight-hole vacuum design, features high-durability, and is designed for use on wood and metal.
This six-inch series PS33 hook-and-loop abrasive sanding disc is for general purpose sanding and finishing on bare metal. Beige in colour and with aluminum oxide grain, this C-weight paper-backed abrasive sheet is heat-treated, coated with dry lubricant, and has a non-vacuum design. For use with paint, varnish, and filler and available in abrasive grit 120. Compatible with most six-inch random orbital sanders.
This six-inch series PS33 hook-and-loop abrasive sanding disc is for general purpose sanding and finishing on bare metal. Beige in colour and with aluminum oxide grain, this C-weight paper-backed abrasive sheet is heat-treated, coated with dry lubricant, and has a non-vacuum design. For use with paint, varnish, and filler and available in abrasive grit 120. Compatible with most six-inch random orbital sanders.
This five-inch series PS33 hook-and-loop abrasive sanding disc is for sanding and finishing on metal. Beige in colour and with aluminum oxide grain, this C-weight paper-backed abrasive sheet is heat-treated, coated with dry lubricant, and has an eight-hole vacuum design. For use with paint, varnish, and filler and available in abrasive grit 120.
This five-inch series PS33 hook-and-loop abrasive sanding disc is for sanding and finishing on metal. Beige in colour and with aluminum oxide grain, this C-weight paper-backed abrasive sheet is heat-treated, coated with dry lubricant, and has an eight-hole vacuum design. For use with paint, varnish, and filler and available in abrasive grit 120.
This six-inch series PS33 hook-and-loop abrasive sanding disc is for general purpose sanding and finishing on bare metal. Beige in colour and with aluminum oxide grain, this C-weight paper-backed abrasive sheet is heat-treated, coated with dry lubricant, and has a non-vacuum design. For use with paint, varnish, and filler and available in abrasive grit 100. Compatible with most six-inch random orbital sanders.
This six-inch series PS33 hook-and-loop abrasive sanding disc is for general purpose sanding and finishing on bare metal. Beige in colour and with aluminum oxide grain, this C-weight paper-backed abrasive sheet is heat-treated, coated with dry lubricant, and has a non-vacuum design. For use with paint, varnish, and filler and available in abrasive grit 100. Compatible with most six-inch random orbital sanders.
This five-inch series PS22N hook-and-loop sanding disc is red in colour and has coated 60 grit aluminum oxide abrasive grain with an E-weight backing. This abrasive paper disc has a self-fastening eight-hole vacuum design, features high-durability, and is designed for use on wood and metal.
This five-inch series PS22N hook-and-loop sanding disc is red in colour and has coated 60 grit aluminum oxide abrasive grain with an E-weight backing. This abrasive paper disc has a self-fastening eight-hole vacuum design, features high-durability, and is designed for use on wood and metal.
This five-inch series PS22N hook-and-loop sanding disc is red in colour and has coated 180 grit aluminum oxide abrasive grain with an E-weight backing. This abrasive paper disc has a self-fastening eight-hole vacuum design, features high-durability, and is designed for use on wood and metal.
This five-inch series PS22N hook-and-loop sanding disc is red in colour and has coated 180 grit aluminum oxide abrasive grain with an E-weight backing. This abrasive paper disc has a self-fastening eight-hole vacuum design, features high-durability, and is designed for use on wood and metal.
This six-inch series PS33 hook-and-loop abrasive sanding disc is for general purpose sanding and finishing on bare metal. Beige in colour and with aluminum oxide grain, this B-weight paper-backed abrasive sheet is heat-treated, coated with dry lubricant, and has a non-vacuum design. For use with paint, varnish, and filler and available in abrasive grit 180. Compatible with most six-inch random orbital sanders.
This six-inch series PS33 hook-and-loop abrasive sanding disc is for general purpose sanding and finishing on bare metal. Beige in colour and with aluminum oxide grain, this B-weight paper-backed abrasive sheet is heat-treated, coated with dry lubricant, and has a non-vacuum design. For use with paint, varnish, and filler and available in abrasive grit 180. Compatible with most six-inch random orbital sanders.
To view Availability for another location, please enter postal code below
Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.