!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
STANDARD-DUTY INDUSTRIAL FAN, 30 IN BLADE DIAMETER, VARIABLE SPEEDS, 6,919, 110 TO 125V AC

STANDARD-DUTY INDUSTRIAL FAN, 30 IN BLADE DIAMETER, VARIABLE SPEEDS, 6,919, 110 TO 125V AC

YELLOW JACKET

STANDARD-DUTY INDUSTRIAL FAN, 30 IN BLADE DIAMETER, VARIABLE SPEEDS, 6,919, 110 TO 125V AC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
STANDARD-DUTY INDUSTRIAL FAN, 30 IN BLADE DIAMETER, VARIABLE SPEEDS, 6,919, 110 TO 125V AC

STANDARD-DUTY INDUSTRIAL FAN, 30 IN BLADE DIAMETER, VARIABLE SPEEDS, 6,919, 110 TO 125V AC

YELLOW JACKET

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $6,326.66 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # BAFMPYJ1031018S34
  • Mfr. Model # MP-YJ1-031018S34
  • UNSPSC # 40101604
  • CATALOGUE PAGE # 1837
  • Shipping Weight 177.0 lbs

Product Details

This industrial fan is made of steel. It is yellow, with a 10-foot cord. This industrial fan has one phase, is 110 to 125 volts AC, is floor mountable, has variable speeds, a powder coated finish, is direct drive, has double shielded ball bearings, 6,919 cfm air flow, 7.9-10.5 Amps, 80.2 dBA, and 50/60 Hz, and ½ horsepower.

Technical Specs

  • ItemIndustrial Fan
  • Wheeled BaseMobile
  • Number of SpeedsVariable
  • Phase1
  • Motor HP1/2 hp
  • Amps7.9-10.5 A
  • Air Velocity @ 10 Ft.590 fpm
  • Air Velocity @ 40 Ft.280 fpm
  • Air Velocity @ 80 Ft.140 fpm
  • Sound Level80.2 dBA
  • Hz50/60 Hz
  • Motor EnclosureOpen Dripproof
  • Thermal ProtectionManual Reset
  • Fan Power SourcePlug-In
  • NEMA Plug Configuration5-15P
  • Blade MaterialAluminum
  • Fan Housing MaterialSteel
  • Guard MaterialSteel
  • Wheel Dia.8 in
  • Number of Conductors0
  • Height AdjustmentFixed Height
  • StandardsUL, ETL
  • Environmental ApplicationsIndustrial
  • Blade Diameter 30 in
  • Oscillation Non-Oscillating
  • Voltage 110 to 125V AC
  • Air Flow 6,919 cfm
  • RPM 1,317
  • Fan Mounting Location Floor
  • Air Velocity @ 20 Ft. 488 fpm
  • Air Velocity @ 60 Ft. 160 fpm
  • Assembly Required Assembly Required
  • Max. Ambient Temp. 122 Degrees F
  • Motor Design ECM
  • Motor Insulation Class B
  • Bearing Type Double Shielded Ball
  • Fan Cord Length 10 ft
  • Number of Blades 3
  • Fan Blade Colour Black
  • Colour Yellow
  • Wire Guard Finish Powder Coated
  • Wheel Material Rubber
  • Housing Finish - Fans Powder Coated
  • Drive Type Direct Drive
  • Battery Operated - Fans Not Battery Operated
  • Product Type Standard-Duty Industrial Fan
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list