!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DIPPED GRIP PLIER, FLUSH, STRAIGHT, TAPERED, 1 IN JAW L, 1 1/8 IN JAW W, 6 IN OVERALL L

DIPPED GRIP PLIER, FLUSH, STRAIGHT, TAPERED, 1 IN JAW L, 1 1/8 IN JAW W, 6 IN OVERALL L

MILWAUKEE

DIPPED GRIP PLIER, FLUSH, STRAIGHT, TAPERED, 1 IN JAW L, 1 1/8 IN JAW W, 6 IN OVERALL L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DIPPED GRIP PLIER, FLUSH, STRAIGHT, TAPERED, 1 IN JAW L, 1 1/8 IN JAW W, 6 IN OVERALL L

DIPPED GRIP PLIER, FLUSH, STRAIGHT, TAPERED, 1 IN JAW L, 1 1/8 IN JAW W, 6 IN OVERALL L

MILWAUKEE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $49.48 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MTLMT506
  • Mfr. Model # MT506
  • UNSPSC # 27112114
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.44 lbs

Product Details

This Not Applicable series pliers has a length of 6 inch, plus it weighs 0.47 pounds and is not insulated. The handle is red. It features lasting edge laser-hardened. In addition, it is made of steel, has a coated finish, plus it is non-sparking, and is tether ready with a plastisol standard cushion grip. These pliers is designed for: bolt, nails, wire.

Technical Specs

  • ItemPliers
  • Cut ProfileFlush
  • ESD-SafeNot ESD Safe
  • Non-SparkingNot Non-Sparking
  • Nose ShapeTapered
  • Maximum Jaw Opening3/4 in
  • Jaw Width1 1/8 in
  • Grip StyleStandard Cushion
  • Voltage RatingNot Rated
  • Additional Tool FunctionsNail Pulling, Staple Pulling, Wire Cutter
  • Cutter Length3/4 in
  • FinishCoated
  • Grip MaterialPlastisol
  • Jaw Thickness3/8 in
  • Plier MaterialSteel
  • Weight0.47 lb
  • Plier Type Diagonal Cutting Pliers
  • Cutter Type Diagonal Cutting Pliers
  • Insulated Not Insulated
  • Head Offset Angle 0 Degrees
  • Overall Length 6 in
  • Jaw Length 1 in
  • Jaw Opening Type Manual
  • Maximum Wire Cutting Diameter 19 mm
  • Tether Ready Tether Ready
  • Blade Material Steel
  • Features Lasting Edge Laser-Hardened
  • For Wire/Cable Type ACSR, Music Wire, Non-Metallic Sheathed Cable, Solid Wire, UTP Cable
  • Handle Colour Red
  • Material Applications Bolt, Nails, Wire
  • Steel Type Press-Forged Steel
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list