!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DIGITAL PRESSURE GAUGE,100 PSI MGA-

DIGITAL PRESSURE GAUGE,100 PSI MGA-

SSI

DIGITAL PRESSURE GAUGE,100 PSI MGA- close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DIGITAL PRESSURE GAUGE,100 PSI MGA-

DIGITAL PRESSURE GAUGE,100 PSI MGA-

SSI

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $195.30 / EACH

EHC: EHC :

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG3JZA4
  • Mfr. Model # MGA-100-A-9V-R
  • UNSPSC # 23151820
  • CATALOGUE PAGE # 178
  • Shipping Weight 0.7 lbs

Technical Specs

  • ItemDigital Industrial Pressure Gauge
  • Gauge Case MaterialABS
  • IP/NEMA RatingNEMA 4X
  • Sensor MaterialSilicone Crystal Semiconductor
  • Sensor TypeDiaphragm
  • Display UnitsBar & Mpa, psi
  • Battery Type9V Battery
  • Process Connection Size1/4 in
  • Panel-MountableNo
  • Primary Display Range0 to 100
  • Display Range0 to 100 psi
  • Pressure Range TypePressure
  • Accuracy GradeGrade 1A
  • ApplicationPressure Detection
  • Adjustable Set PointsYes
  • Auto-ShutoffYes
  • Backlit ScreenYes
  • Burst Pressure15,000 psi
  • Case Depth46 mm
  • Case ShapeRound
  • Display Screen TypeLCD
  • Includes BatteriesYes
  • Includes Rubber BootYes
  • Low Battery IndicatorNo
  • Mounting TypeStem-Mount
  • Number of Digits4
  • Response TimeLess Than 1 ms
  • Accuracy +/-1.00%
  • Nominal Dial Size 2 1/2 in
  • Hazardous Location Rating Not Rated
  • Socket Material 304L Stainless Steel
  • Process Connection Type NPT
  • Process Connection Gender Male
  • Process Connection Location Bottom
  • Power Source Battery
  • Pressure Gauge Type Industrial Pressure Gauge
  • Process Temperature Range 14 Degrees to 140 Degrees F
  • Includes Calibration Certificate No
  • Primary Display Units psi
  • Series MGA
  • Accuracy Grade Gauge Type Industrial
  • Ambient Operating Temperature Range -10 Degrees to 60 Degrees C
  • Auto-Shutoff Time 3 min
  • Blowout Safety Back No
  • Case Colour Black
  • Case Diameter 2.5 in
  • Display Resolution 0.1 psi
  • Includes Instructions
  • Includes Mounting Hardware No
  • Languages English
  • Manufacturer Warranty Length 1 yr
  • Non-Sparking No
  • Peak Hold Yes
  • Standards CE Certified, NIST
  • Country of Origin Taiwan (subject to change)

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories