!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top

Filter Results By

Shop By
FOR SALE BY PROVINCE
Brand
Price
Includes Calibration Certificate
Pressure Range Type
Pressure Measurement - Minimum
Pressure Measurement - Maximum
Nominal Dial Size
Process Connection Location
Process Connection Size
Socket Material
Sensor Material
Accuracy
IP Rating
NEMA Enclosure Rating
Accuracy Grade
Pressure Gauge Type
Series
Suggested results for "SUGGEST-ITEM"
Product ITEM is unavailable. See products from the same category below.

Digital Industrial & Process Pressure Gauges

Digital industrial and process pressure gauges have a digital LCD display that shows numeric readings in several selectable engineering pressure units. Gauges should be compatible with the process media and the necessary grade of accuracy required.

https://catalogue.grainger.ca/?hybris=true

 143  Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • WINTERS
  • GAUGE 2.5 3000 PSI/KPA 1/4 NPT BTM
  • Item # WNRPFQ811
  • Mfr. Model # PFQ811
  • EHC: EHC :
  • PFQ series filled stainless steel case gauge prevents pointer fluttering. Ideal for pumps, compressors, hydraulic machinery and motors. +/-1.5% accuracy. CRN registered.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 180
  • WINTERS
  • DIGITAL PRESSURE GAUGE, 0 TO 10000 PSI, TEMP 14 ° F TO 122 ° F, BLACK, ABS PLASTIC/STAINLESS STEEL
  • Item # WNRDPG224
  • Mfr. Model # DPG224
  • EHC: EHC :
  • This black, DPG series digital pressure gauge has a five-key menu, reads PSI, bar, kg/cm2, MPa, and ATM ranges, and features a simple two-button operation and reset-to-zero. Its range is zero to 10,000 psi with an accuracy of +/- 1.00%, and an operating temperature range of 14 Degrees F to 122 Degrees F. Its 1/4-inch gauge connection is located at the bottom and it has a dial size of 2 1/2 inches. It has an ABS plastic case, a silicone rubber boot, and stainless steel socket. Includes two AAA ba

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 178
  • WINTERS
  • DIGITAL PRESSURE GAUGE, 0 TO 3000 PSI, TEMP 14 ° F TO 122 ° F, BLACK, ABS PLASTIC/STAINLESS STEEL
  • Item # WNRDPG222
  • Mfr. Model # DPG222
  • EHC: EHC :
  • This black, DPG series digital pressure gauge has a four-key menu, reads PSI, bar, kg/cm2, MPa, and ATM ranges, and features a simple two-button operation and reset-to-zero. Its range is zero to 3,000 psi with an accuracy of +/- 1.00%, and an operating temperature range of 14 Degrees F to 122 Degrees F. Its 1/4-inch gauge connection is located at the bottom and it has a dial size of 2 1/2 inches. It has an ABS plastic case, a silicone rubber boot, and stainless steel socket. Includes two AAA bat

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • WINTERS
  • GAUGE 2.5 30 PSI/KPA 1/4 NPT BTM
  • Item # WNRPFQ802
  • Mfr. Model # PFQ802
  • EHC: EHC :
  • PFQ series filled stainless steel case gauge prevents pointer fluttering. Ideal for pumps, compressors, hydraulic machinery and motors. +/-1.5% accuracy. CRN registered.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 180
  • WINTERS
  • DIGITAL PRESSURE GAUGE, 0 TO 5000 PSI, TEMP 14 ° F TO 122 ° F, BLACK, ABS PLASTIC/STAINLESS STEEL
  • Item # WNRDPG223
  • Mfr. Model # DPG223
  • EHC: EHC :
  • This black, DPG series digital pressure gauge has a four-key menu, reads PSI, bar, kg/cm2, MPa, and ATM ranges, and features a simple two-button operation and reset-to-zero. Its range is zero to 5,000 psi with an accuracy of +/- 1.00%, and an operating temperature range of 14 Degrees F to 122 Degrees F. Its 1/4-inch gauge connection is located at the bottom and it has a dial size of 2 1/2 inches. It has an ABS plastic case, a silicone rubber boot, and stainless steel socket. Includes two AAA bat

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • WINTERS
  • GAUGE 2.5 300 PSI/KPA 1/4 NPT BTM
  • Item # WNRPFQ807
  • Mfr. Model # PFQ807
  • EHC: EHC :
  • PFQ series filled stainless steel case gauge prevents pointer fluttering. Ideal for pumps, compressors, hydraulic machinery and motors. +/-1.5% accuracy. CRN registered.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • WINTERS
  • BR 2.5 0-10000PSI/KPA 1/4 NPT BTM
  • Item # WNRPFQ813
  • Mfr. Model # PFQ813
  • EHC: EHC :
  • PFQ series filled stainless steel case gauge prevents pointer fluttering. Ideal for pumps, compressors, hydraulic machinery and motors. +/-1.5% accuracy. CRN registered.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • WINTERS
  • L/FSS2.5 0-60PSI KPA 1/4 NPT
  • Item # WNRPFQ120
  • Mfr. Model # PFQ120
  • EHC: EHC :
  • PFQ series filled stainless steel case gauge prevents pointer fluttering. Ideal for pumps, compressors, hydraulic machinery and motors. +/-1.5% accuracy. CRN registered.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list