!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DIGITAL PRESSURE GAUGE,4 DISPLAY DIGITS

DIGITAL PRESSURE GAUGE,4 DISPLAY DIGITS

SSI

DIGITAL PRESSURE GAUGE,4 DISPLAY DIGITS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DIGITAL PRESSURE GAUGE,4 DISPLAY DIGITS

DIGITAL PRESSURE GAUGE,4 DISPLAY DIGITS

SSI

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $285.54 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG487H50
  • Mfr. Model # MG1300A9VR
  • UNSPSC # 41112403
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.65 lbs

Technical Specs

  • ItemDigital Industrial Pressure Gauge
  • Gauge Case MaterialABS
  • IP/NEMA RatingNEMA 4X
  • Compatible Process MediaBrake Fluid, Diesel, Hydraulic Fluid, Hydrogen, Motor Oil, Nitrogen and Air, Salt Water, Sea Water, Waste Water
  • Socket Material304L Stainless Steel
  • Process Connection TypeNPT
  • Process Connection GenderMale
  • Process Connection LocationBottom
  • Power SourceBattery
  • Pressure Gauge TypeIndustrial Pressure Gauge
  • Includes Calibration CertificateNo
  • Accuracy GradeGrade 1A
  • ApplicationPneumatics, Food Processing Industry, Hydraulics
  • Backlit ScreenYes
  • Burst Pressure15,000 psi
  • Case ConstructionCorrosion Resistant
  • Case Diameter2.5 in
  • Display Resolution0.1 psi
  • Includes Mounting HardwareNo
  • Manufacturer Warranty Length1 yr
  • Non-SparkingNo
  • Peak HoldYes
  • Accuracy +/-1.00%
  • Nominal Dial Size 2 1/2 in
  • Hazardous Location Rating Not Rated
  • Sensor Material Silicone Crystal Sensor
  • Sensor Type Diaphragm
  • Display Units bar, Mpa, psi
  • Battery Type 9V Battery
  • Process Connection Size 1/4 in
  • Panel-Mountable No
  • Process Temperature Range 14 Degrees to 140 Degrees F
  • Pressure Range Type Pressure
  • Series MG1
  • Ambient Operating Temperature Range 14 Degrees to 140 Degrees F
  • Blowout Safety Back No
  • Case Colour Black
  • Case Depth 46 mm
  • Case Shape Round
  • Includes Batteries Yes
  • Low Battery Indicator No
  • Mounting Type Stem-Mount
  • Number of Digits 4
  • Standards CE Certified, NIST
  • Country of Origin Taiwan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list