DIGIT COUNTER OUTSIDE MICROMETER, INCH, 1 IN TO 2 IN RANGE, +/-0016 IN ACCURACY
DIGIT COUNTER OUTSIDE MICROMETER, INCH, 1 IN TO 2 IN RANGE, +/-0016 IN ACCURACY
WESTWARD
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This digital outside micrometer is made out of steel and it has a ratchet thimble. This digital outside micrometer includes key spanner and a fitted case.
Technical Specs
Item Digital Outside Micrometre
Resolution 0.0001 in
SPC Output No
Dimension Type Inch
Jaw Depth 1.25 in
Thimble Type Ratchet
Anvil Shape Flat
Case Type Plastic Case
Includes Key Spanner, Fitted Case
Maximum Measurement - Inch 2 in
Rotating Spindle (Yes/No) Yes
Spindle Material Steel
Range 1 in to 2 in
Accuracy +/-0.00016 in
Long Form Calibration Certificate No
Included Certification No
Operation Type Mechanical
Anvil Material Carbide
Case Included Yes
Frame Material Steel
Lock Nut Type Positive
Minimum Measurement - Inch 1 in
Spindle Diameter 0.256 in
Spindle Shape Flat
Country of Origin China
(subject to change)
Alternate Products
MITUTOYO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$404.79
/ each
STARRETT
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$874.52
/ each