DIGIT COUNTER OUTSIDE MICROMETER, INCH, 0 IN TO 1 IN RANGE, +/-0016 IN ACCURACY
DIGIT COUNTER OUTSIDE MICROMETER, INCH, 0 IN TO 1 IN RANGE, +/-0016 IN ACCURACY
WESTWARD
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This digital outside micrometer is made out of steel and it has a ratchet thimble. This digital outside micrometer includes key spanner and a fitted case.
Technical Specs
Item Digital Outside Micrometre
Resolution 0.0001 in
SPC Output No
Dimension Type Inch
Jaw Depth 1 in
Thimble Type Ratchet
Anvil Shape Flat
Case Type Plastic Case
Includes Key Spanner, Fitted Case
Maximum Measurement - Inch 1 in
Rotating Spindle (Yes/No) Yes
Spindle Material Steel
Range 0 in to 1 in
Accuracy +/-0.00016 in
Long Form Calibration Certificate No
Included Certification No
Operation Type Mechanical
Anvil Material Carbide
Case Included Yes
Frame Material Steel
Lock Nut Type Positive
Minimum Measurement - Inch 0 in
Spindle Diameter 0.256 in
Spindle Shape Flat
Country of Origin China
(subject to change)
Alternate Products
STARRETT
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$694.96
/ each
MITUTOYO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$367.41
/ each