!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DIGITAL CLAMP ON AMMETER,600A,600V

DIGITAL CLAMP ON AMMETER,600A,600V

IDEAL

DIGITAL CLAMP ON AMMETER,600A,600V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DIGITAL CLAMP ON AMMETER,600A,600V

DIGITAL CLAMP ON AMMETER,600A,600V

IDEAL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $215.19 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG3EVP5
  • Mfr. Model # 61-744
  • UNSPSC # 41113601
  • CATALOGUE PAGE # 154
  • Shipping Weight 1.05 lbs

Technical Specs

  • ItemDigital Clamp On Ammeter
  • Safety RatingCAT III 600V
  • Maximum AC Current Measurement600 A
  • Maximum DC Voltage Measurement600 V
  • Jaw Opening1.3 in
  • Special FeaturesLow Battery Indicator
  • Basic DC Voltage Accuracy+/-0.5%
  • Basic AC Current Accuracy+/-1.7%
  • Resistance Measurement Accuracy+/-1%
  • Auto RangingYes
  • Battery SizeAAA
  • Calibration Frequency50 to 60 Hz
  • Diode TestNo
  • Manufacturers Warranty Length2 yr.
  • MemoryData hold
  • Minimum AC Voltage Measurement70 V
  • Non-Contact Voltage DetectorYes
  • StandardsUL
  • Audible Continuity Yes
  • AC Response Calculation Average
  • Maximum AC Voltage Measurement 600 V
  • Parameters Measured AC Current, AC Voltage, DC Voltage, Resistance
  • Jaw Style Clamp On
  • Basic AC Voltage Accuracy +/-1.2 %
  • Data Hold Yes
  • Display Type LCD
  • Auto Power Off Yes
  • Battery Access Yes
  • Battery Voltage 1.5V DC
  • Digital/Analog Digital
  • Includes Test Leads, Batteries, Carrying Case, Instructions
  • Maximum Resistance Measurement 40 megaohm
  • Minimum AC Current Measurement 0 A
  • Minimum DC Voltage Measurement 0 V
  • Peak Hold No
  • Country of Origin Taiwan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list