!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
OD/ID DIGITAL CALIPER, 0 TO 8 IN/0 TO 20MM RANGE, +/-015 IN/+/--0.03MM ACCURACY, 4-WAY

OD/ID DIGITAL CALIPER, 0 TO 8 IN/0 TO 20MM RANGE, +/-015 IN/+/--0.03MM ACCURACY, 4-WAY

WESTWARD

OD/ID DIGITAL CALIPER, 0 TO 8 IN/0 TO 20MM RANGE, +/-015 IN/+/--0.03MM ACCURACY, 4-WAY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
OD/ID DIGITAL CALIPER, 0 TO 8 IN/0 TO 20MM RANGE, +/-015 IN/+/--0.03MM ACCURACY, 4-WAY

OD/ID DIGITAL CALIPER, 0 TO 8 IN/0 TO 20MM RANGE, +/-015 IN/+/--0.03MM ACCURACY, 4-WAY

WESTWARD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $217.51 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WSW29AD37
  • Mfr. Model # 29AD37
  • UNSPSC # 41111621
  • CATALOGUE PAGE # 1316
  • Shipping Weight 1.05 lbs

Product Details

This od/id digital caliper is made out of stainless steel. This od/id digital caliper includes a case and a battery.

Technical Specs

  • ItemOD/ID Digital Caliper
  • Resolution+0.0005 in/-0.01 mm
  • IP RatingNot Rated
  • Data Output TypeBuilt-In Wireless
  • Absolute PositioningYes
  • Dimension TypeInch/Metric
  • Dust ResistantYes
  • Jaw Depth1 31/32 in
  • Minimum Measurement - Fractional Inch0 in
  • Maximum Measurement - mm200 mm
  • Measures DepthYes
  • Measures Outside DimensionYes
  • Minimum Measurement - Inch0 in
  • Display TypeLCD
  • Case TypePlastic Case
  • Water ResistantNo
  • FunctionsThumb Screw, Thumb Roller
  • Includes CaseYes
  • Jaw ShapeStandard
  • Repeatability+0.001 in/-0.02 mm (0 in to 4 in/0 mm to 100 mm), +0.0015 in/-0.03 mm (4 in to 12 in/100 mm to 300 mm)
  • Range 0 in to 8 in, 0 mm to 200 mm
  • Accuracy +/--0.03 mm, +/-0.0015 in
  • SPC Output Yes
  • Long Form Calibration Certificate No
  • Caliper Material Stainless Steel
  • Coolant Resistant No
  • Jaw Actuation Type Slide
  • Jaw Material Stainless Steel
  • Maximum Measurement - Inch 8 in
  • Measurements 4-Way
  • Measures Inside Dimension Yes
  • Measures Step Yes
  • Minimum Measurement - mm 0 mm
  • Battery Size CR1632
  • Data Output Connection Type USB
  • Depth Rod Shape Square
  • Includes Battery Yes
  • Jaw Depth - Upper Jaw 49/64 in
  • Non-Magnetic Yes
  • With Locking Nut Yes
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list