!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LONG RANGE DIGITAL CALIPER, 0 IN TO 18 IN/0 TO 45MM RANGE, +/-02 IN/+/-0.05MM ACCURACY

LONG RANGE DIGITAL CALIPER, 0 IN TO 18 IN/0 TO 45MM RANGE, +/-02 IN/+/-0.05MM ACCURACY

WESTWARD

LONG RANGE DIGITAL CALIPER, 0 IN TO 18 IN/0 TO 45MM RANGE, +/-02 IN/+/-0.05MM ACCURACY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LONG RANGE DIGITAL CALIPER, 0 IN TO 18 IN/0 TO 45MM RANGE, +/-02 IN/+/-0.05MM ACCURACY

LONG RANGE DIGITAL CALIPER, 0 IN TO 18 IN/0 TO 45MM RANGE, +/-02 IN/+/-0.05MM ACCURACY

WESTWARD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,057.97 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WSW29AD39
  • Mfr. Model # 29AD39
  • UNSPSC # 41111621
  • CATALOGUE PAGE # 1316
  • Shipping Weight 5.7 lbs

Product Details

This long range digital caliper is made out of stainless steel. This long range digital caliper includes a case and a battery.

Technical Specs

  • ItemLong Range Digital Caliper
  • Resolution+0.0005 in/-0.01 mm
  • IP RatingNot Rated
  • Data Output TypeBuilt-In Wireless
  • Absolute PositioningYes
  • Dimension TypeInch/Metric
  • Dust ResistantYes
  • Jaw Depth3 35/64 in
  • Minimum Measurement - Fractional Inch0 in
  • Maximum Measurement - mm450 mm
  • Measures DepthNo
  • Measures Outside DimensionYes
  • Minimum Measurement - Inch0 in
  • Display TypeLCD
  • Case TypePlastic Case
  • Water ResistantNo
  • FunctionsThumb Screw, Carriage Lock and Adjustment Screw
  • Includes CaseYes
  • Jaw ShapeStandard
  • Repeatability+0.001 in/ -0.02 mm (0 in to 4 in/0 mm to 100 mm ), +0.0015 in/-0.03 mm (4 in to 12 in/100 to 300 mm), +0.002 in/-0.04 mm (12 in to 18 in/300 mm to 450 mm)
  • Range 0 in to 18 in, 0 mm to 450 mm
  • Accuracy +/-0.002 in, +/-0.05 mm
  • SPC Output Yes
  • Long Form Calibration Certificate No
  • Caliper Material Stainless Steel
  • Coolant Resistant No
  • Jaw Actuation Type Slide
  • Jaw Material Stainless Steel
  • Maximum Measurement - Inch 18 in
  • Measurements Outside, Inside, Step
  • Measures Inside Dimension Yes
  • Measures Step Yes
  • Minimum Measurement - mm 0 mm
  • Battery Size CR2032
  • Data Output Connection Type USB
  • Depth Rod Shape Square
  • Includes Battery Yes
  • Jaw Depth - Upper Jaw 1 1/2 in
  • Non-Magnetic Yes
  • With Locking Nut Yes
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories