OD/ID DIGITAL CALIPER, 0 IN TO 12 IN/0 TO 30MM RANGE, +/-015 IN/+/--0.03MM ACCURACY
OD/ID DIGITAL CALIPER, 0 IN TO 12 IN/0 TO 30MM RANGE, +/-015 IN/+/--0.03MM ACCURACY
WESTWARD
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
360°
Product Details
This od/id digital caliper is made out of stainless steel. This od/id digital caliper includes a case and a battery.
Technical Specs
- ItemOD/ID Digital Caliper
- Resolution+0.0005 in/-0.01 mm
- IP RatingNot Rated
- Data Output TypeBuilt-In Wireless
- Absolute PositioningYes
- Dimension TypeInch/Metric
- Dust ResistantYes
- Jaw Depth2 23/64 in
- Minimum Measurement - Fractional Inch0 in
- Maximum Measurement - mm300 mm
- Measures DepthYes
- Measures Outside DimensionYes
- Minimum Measurement - Inch0 in
- Display TypeLCD
- Case TypePlastic Case
- Water ResistantNo
- FunctionsThumb Screw, Thumb Roller
- Includes CaseYes
- Jaw ShapeStandard
- Repeatability+0.001 in/-0.02 mm (0 in to 4 in/0 mm to 100 mm), +0.0015 in/-0.03 mm (4 in to 12 in/100 mm to 300 mm)
- Range 0 in to 12 in, 0 mm to 300 mm
- Accuracy +/--0.03 mm, +/-0.0015 in
- SPC Output Yes
- Long Form Calibration Certificate No
- Caliper Material Stainless Steel
- Coolant Resistant No
- Jaw Actuation Type Slide
- Jaw Material Stainless Steel
- Maximum Measurement - Inch 12 in
- Measurements 4-Way
- Measures Inside Dimension Yes
- Measures Step Yes
- Minimum Measurement - mm 0 mm
- Battery Size CR1632
- Data Output Connection Type USB
- Depth Rod Shape Square
- Includes Battery Yes
- Jaw Depth - Upper Jaw 27/32 in
- Non-Magnetic Yes
- With Locking Nut Yes
- Country of Origin China
(subject to change)
Alternate Products
-
GENERAL
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$159.50
/ EACH
-
INSIZE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$331.18
/ EACH