!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LONG RANGE DIGITAL CALIPER, 0 IN TO 24 IN/0 TO 60MM RANGE, +/-02 IN/+/-0.05MM ACCURACY

LONG RANGE DIGITAL CALIPER, 0 IN TO 24 IN/0 TO 60MM RANGE, +/-02 IN/+/-0.05MM ACCURACY

STARRETT

LONG RANGE DIGITAL CALIPER, 0 IN TO 24 IN/0 TO 60MM RANGE, +/-02 IN/+/-0.05MM ACCURACY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LONG RANGE DIGITAL CALIPER, 0 IN TO 24 IN/0 TO 60MM RANGE, +/-02 IN/+/-0.05MM ACCURACY

LONG RANGE DIGITAL CALIPER, 0 IN TO 24 IN/0 TO 60MM RANGE, +/-02 IN/+/-0.05MM ACCURACY

STARRETT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,629.13 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # STA799AZ24/600
  • Mfr. Model # 799AZ24/600
  • UNSPSC # 41111621
  • CATALOGUE PAGE # 1316
  • Shipping Weight 15.2 lbs

Product Details

Dial caliper, large LCD, hardened stainless steel body, inch/millimeter conversions, zero at any position, automatic shut off after 5 minutes of non-use. Automatic shut-off after 5 minutes of non-use. 0.0005 inch (0.01 mm) resolution. Fine adjustment thumb wheel. Includes one long life battery and protective case.

Technical Specs

  • ItemLong Range Digital Caliper
  • Resolution+0.0005 in/-0.01 mm
  • IP RatingNot Rated
  • Long Form Calibration CertificateNo
  • Caliper MaterialStainless Steel
  • Coolant ResistantNo
  • Jaw Depth4 in
  • Minimum Measurement - Fractional Inch0 in
  • Maximum Measurement - mm600 mm
  • Measures DepthNo
  • Measures Outside DimensionYes
  • Minimum Measurement - Inch0 in
  • Display TypeLCD
  • Case TypePlastic Case
  • FunctionsPosition Retained When Shut Off, Zero, Auto Power Off, Inch/mm
  • Includes CaseYes
  • Jaw ShapeNib-Style
  • With Locking NutYes
  • Range 0 in to 24 in, 0 mm to 600 mm
  • Accuracy +/-0.002 in, +/-0.05 mm
  • SPC Output No
  • Absolute Positioning Yes
  • Dimension Type Inch/Metric
  • Jaw Actuation Type Thumb Wheel
  • Jaw Material Stainless Steel
  • Maximum Measurement - Inch 24 in
  • Measurements Outside, Inside
  • Measures Inside Dimension Yes
  • Measures Step No
  • Minimum Measurement - mm 0 mm
  • Battery Size CR2032
  • Water Resistant No
  • Includes Battery Yes
  • Jaw Depth - Upper Jaw 11/16 in
  • Standards DIN 862
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list