!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LONG RANGE DIGITAL CALIPER, 0 IN TO 80 IN/0 TO 2,00MM RANGE, +/-05 IN ACCURACY, CABLED

LONG RANGE DIGITAL CALIPER, 0 IN TO 80 IN/0 TO 2,00MM RANGE, +/-05 IN ACCURACY, CABLED

MITUTOYO

LONG RANGE DIGITAL CALIPER, 0 IN TO 80 IN/0 TO 2,00MM RANGE, +/-05 IN ACCURACY, CABLED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LONG RANGE DIGITAL CALIPER, 0 IN TO 80 IN/0 TO 2,00MM RANGE, +/-05 IN ACCURACY, CABLED

LONG RANGE DIGITAL CALIPER, 0 IN TO 80 IN/0 TO 2,00MM RANGE, +/-05 IN ACCURACY, CABLED

MITUTOYO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $6,523.31 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MTT552-316-10
  • Mfr. Model # 552-316-10
  • UNSPSC # 41111621
  • CATALOGUE PAGE # 1316
  • Shipping Weight 20.0 lbs

Product Details

This long range digital caliper is made out of carbon fibre. This long range digital caliper includes a case and a battery.

Technical Specs

  • ItemLong Range Digital Caliper
  • Resolution+0.0005 in/-0.01 mm
  • IP RatingNot Rated
  • Data Output TypeCable
  • Absolute PositioningYes
  • Dimension TypeInch/Metric
  • Jaw Actuation TypeSlide
  • Jaw MaterialCarbon Fibre
  • Maximum Measurement - Inch80 in
  • MeasurementsInside
  • Measures Inside DimensionYes
  • Measures StepNo
  • Minimum Measurement - mm0 mm
  • Battery SizeSR44
  • Compatible SPC CableMfr. No. 05CZA624, Mfr. No. 05CZA625
  • Water ResistantNo
  • Includes BatteryYes
  • Jaw ShapeStandard
  • Range 0 in to 80 in, 0 mm to 2,000 mm
  • Accuracy +/-0.005 in
  • SPC Output Yes
  • Long Form Calibration Certificate No
  • Caliper Material Carbon Fibre
  • Coolant Resistant No
  • Jaw Depth 5 7/8 in
  • Minimum Measurement - Fractional Inch 0 in
  • Maximum Measurement - mm 200 mm
  • Measures Depth No
  • Measures Outside Dimension No
  • Minimum Measurement - Inch 0 in
  • Display Type LCD
  • Case Type Wooden Case
  • Data Output Connection Type Digimatic
  • Functions Origin-Set, Zero, Presetting, Offsetting, Data Hold, Data Output, inch/mm, Alarm: Low Voltage, Counting Value Composition Error
  • Includes Case Yes
  • With Locking Nut Yes
  • Country of Origin Japan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list