LONG RANGE DIGITAL CALIPER, 0 IN TO 60 IN/0 TO 1,50MM RANGE, IP66, +/-04 IN ACCURACY
LONG RANGE DIGITAL CALIPER, 0 IN TO 60 IN/0 TO 1,50MM RANGE, IP66, +/-04 IN ACCURACY
MITUTOYO
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This long range digital caliper is made out of carbon fibre. This long range digital caliper includes a case and a battery.
Technical Specs
- ItemLong Range Digital Caliper
- Resolution+0.0005 in/-0.01 mm
- IP RatingIP66
- Data Output TypeCable
- Absolute PositioningYes
- Dimension TypeInch/Metric
- Jaw Actuation TypeSlide
- Jaw MaterialCarbon Fibre
- Maximum Measurement - Inch60 in
- MeasurementsOutside, Inside
- Measures Inside DimensionYes
- Measures StepNo
- Minimum Measurement - mm0 mm
- Battery SizeSR44
- Compatible SPC CableMfr. No. 05CZA624, Mfr. No. 05CZA625
- Water ResistantYes
- Includes BatteryYes
- Jaw ShapeStandard
- Range 0 in to 60 in, 0 mm to 1,500 mm
- Accuracy +/-0.004 in
- SPC Output Yes
- Long Form Calibration Certificate No
- Caliper Material Carbon Fibre
- Coolant Resistant Yes
- Jaw Depth 5 7/8 in
- Minimum Measurement - Fractional Inch 0 in
- Maximum Measurement - mm 1,500 mm
- Measures Depth No
- Measures Outside Dimension Yes
- Minimum Measurement - Inch 0 in
- Display Type LCD
- Case Type Wooden Case
- Data Output Connection Type Digimatic
- Functions Origin-Set, Zero, Presetting, Offsetting, Data Hold, Data Output, inch/mm, Alarm: Low Voltage, Counting Value Composition Error
- Includes Case Yes
- With Locking Nut Yes
- Country of Origin Japan
(subject to change)
Alternate Products
-
MITUTOYO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$6,523.31
/ EACH
Related Products
-
MITUTOYO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$613.60
/ EACH