OD/ID DIGITAL CALIPER, 0 TO 6 IN/0 TO 15MM RANGE, IP40, +/-01 IN/+/-0.02MM ACCURACY
OD/ID DIGITAL CALIPER, 0 TO 6 IN/0 TO 15MM RANGE, IP40, +/-01 IN/+/-0.02MM ACCURACY
WESTWARD
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
360°
Product Details
Electronic Digital Caliper, Range 0-6/0-150 In/mm, Resolution 0.0005 In/0.01mm, Accuracy 0.001 In/0.02mm, Jaw Depth 1.56 In, Construction Material Stainless Steel, Large LCD Display, Characteristics Rolling Thumb Wheel, Control Buttons on Face, Zero, On/Off and In/mm, Absolute Scales, Remembers Measuring Position After Gauge Switched Off, Measuring Speed 120 In Per Second, Measuring System Absolute, SPC Output, Molded Plastic Case.
Technical Specs
Item OD/ID Digital Caliper
Resolution +0.0005 in/-0.01 mm
IP Rating IP40
Data Output Type Cable
Absolute Positioning Yes
Dimension Type Inch/Metric
Dust Resistant No
Jaw Depth 1 9/16 in
Minimum Measurement - Fractional Inch 0 in
Maximum Measurement - mm 150 mm
Measures Depth Yes
Measures Outside Dimension Yes
Minimum Measurement - Inch 0 in
Display Type LCD
Case Type Plastic Case
Graduations - Lower Scale 0.1 in
Includes Battery Yes
Jaw Depth - Upper Jaw 23/64 in
Linear Encoder Type Electrostatic Capacitance
Repeatability 1 division
Range 0 in to 6 in, 0 mm to 150 mm
Accuracy +/-0.001 in, +/-0.02 mm
SPC Output No
Long Form Calibration Certificate No
Caliper Material Stainless Steel
Coolant Resistant No
Jaw Actuation Type Thumb Wheel
Jaw Material Steel
Maximum Measurement - Inch 6 in
Measurements 4-Way
Measures Inside Dimension Yes
Measures Step Yes
Minimum Measurement - mm 0 mm
Battery Size CR2032
Depth Rod Shape Rectangular
Graduations - Upper Scale 1 mm
Includes Case Yes
Jaw Shape Standard
Non-Magnetic No
With Locking Nut Yes
Alternate Products
MITUTOYO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$268.73
/ EACH
MITUTOYO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$324.91
/ EACH