DIE GRINDER, 0.4 HORSEPOWER, 30,000 RPM MAXIMUM SPEED, 1/4 IN/6MM COLLET SIZE, HEAVY DUTY
DIE GRINDER, 0.4 HORSEPOWER, 30,000 RPM MAXIMUM SPEED, 1/4 IN/6MM COLLET SIZE, HEAVY DUTY
DYNABRADE
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
360°
Product Details
Industrial-duty straight die grinder. Gearless motors are designed to provide higher torque levels with a wider rotor. Like a torque wrench, the longer throw provides higher torque. Straight line design with extended muffler. Accepts carbide burrs, rotary
Technical Specs
Item Die Grinder
Horsepower 0.4 hp
Grinder Orientation Straight
Air Inlet Gender Female
Air Inlet Type NPT
Tool Style Straight
Includes 1/4 in Collet Insert Mfr. No. 01485, 6 mm Collet Insert Mfr. No. 01497
Anti-Restart Technology With Anti-Restart Technology
Switch Type Lever
Air Pressure 90 psi
Exhaust Location Rear
Minimum Speed 24,000 RPM
Bearing Type Ball
Overall Length 6 3/4 in
Features Comfortable Tactile Grip, Ergonomic Oval-Shaped Tool Housing, Gearless, Governor Controlled Motor, Hardened Tool Cylinder, Innovative Air Flow Channel, Lightweight, (3) Vane Rotor
Tool Weight 0.9 lb
Duty Heavy Duty
Collet Size 1/4 in, 6 mm
Air Inlet Connection Size 1/4 in
Max. Speed 30,000 RPM
Air Inlet 1/4 in NPT Female
Kit Contents Bare Tool
Safety Features Safety Lock Lever
Anti-Kickback Clutch Type None
Power Source Air Powered
Air Consumption 23 cfm
Min. Hose Size 1/4 in
Number of Speed Settings 1
Handle Material Composite, Rubber
Application Deburring, Finishing, Material Removal, Polishing
Standards CE Certified, EAC Certified
Variable Speed No Variable Speed
Country of Origin United States
(subject to change)
Related Products
WIDIA METAL REMOVAL
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$306.89
/ EACH
DYNABRADE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$50.40
/ EACH
DYNABRADE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$47.68
/ EACH
DYNABRADE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$55.42
/ EACH
DYNABRADE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$63.05
/ EACH
DYNABRADE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$67.95
/ EACH
DYNABRADE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$114.40
/ EACH
DYNABRADE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$51.94
/ EACH
DYNABRADE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$51.94
/ EACH