INCH DIAMETER CALIPER, 0 TO 12 IN RANGE, +/-02 IN ACCURACY, 01 IN DIAMETER GRADUATION
INCH DIAMETER CALIPER, 0 TO 12 IN RANGE, +/-02 IN ACCURACY, 01 IN DIAMETER GRADUATION
MITUTOYO
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Pivoter : de haut en bas et de côte à côte en utilisant la flèche de la souris.
Agrandir : double-cliquez l’image.
Réduire / Réinitialiser : agrandissez l’image au complet et double-cliquez.
Survolez l’image pour l’agrandir.
Informations sur le produit
This inch dial caliper is made out of stainless steel. This inch dial caliper includes a locking nut and a case.
Spécifications techniques
Item Inch Dial Caliper
Accuracy +/-0.002 in
Caliper Material Stainless Steel
Dial Graduation 0.001 in
Jaw Actuation Type Slide
Jaw Material Carbide-Tipped
Measurements 4-Way
Measures Inside Dimension Yes
Measures Step Yes
Case Type Case
Includes Case Yes
Jaw Depth - Upper Jaw 27.5 mm
Range per Revolution 0.1 in
Range 0 in to 12 in
Long Form Calibration Certificate No
Dial Colour White
Dimension Type Inch
Jaw Depth 64 mm
Maximum Measurement - Inch 12 in
Measures Depth Yes
Measures Outside Dimension Yes
Minimum Measurement - Inch 0 in
Includes Bezel Lock Yes
Includes Locking Nut Yes
Jaw Shape Standard Blade Nibs for Inside/Outside Measurement
Pays d’origine Japan
(sous réserve de modification)