DIAGONAL CUTTING PLIERS, STEEL, RED STANDARD HANDLE, NON-SPARKING, SPRING RETURN OPENING, 5 IN L, 0.13 LB
DIAGONAL CUTTING PLIERS, STEEL, RED STANDARD HANDLE, NON-SPARKING, SPRING RETURN OPENING, 5 IN L, 0.13 LB
MILWAUKEE
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This diagonal cutting pliers has a length of 5 inch, plus it weighs 0.13 pounds and is not insulated. The handle is red and has a standard style/type. It features mini flush cutter, spring loaded design. In addition, it is non-sparking, and is not tether ready.
Technical Specs
Item Diagonal Cutting Pliers
Cut Profile Flush
Insulated Not Insulated
Overall Length 5 in
Jaw Length 7/8 in
Jaw Opening Type Spring Return
Tether Ready Not Tether Ready
Cutter Length 7/8 in
For Wire/Cable Type Soft Wire
Handle Style Standard
Weight 0.13 lb
Plier Type Diagonal Cutting Pliers
ESD-Safe Not ESD Safe
Non-Sparking Not Non-Sparking
Maximum Jaw Opening 3/8 in
Jaw Width 1/8 in
Maximum Wire Cutting Gauge 18 AWG
Additional Tool Functions Wire Cutter
Features Mini Flush Cutter, Spring Loaded Design
Handle Colour Red
Plier Material Steel
Country of Origin China
(subject to change)