!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DIAGONAL CUTTING PLIER, FLUSH, STRAIGHT, ⅞ IN JAW L, 1 IN JAW W, 8 IN OVERALL L, TETHER READY

DIAGONAL CUTTING PLIER, FLUSH, STRAIGHT, ⅞ IN JAW L, 1 IN JAW W, 8 IN OVERALL L, TETHER READY

GREENLEE

DIAGONAL CUTTING PLIER, FLUSH, STRAIGHT, ⅞ IN JAW L, 1 IN JAW W, 8 IN OVERALL L, TETHER READY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DIAGONAL CUTTING PLIER, FLUSH, STRAIGHT, ⅞ IN JAW L, 1 IN JAW W, 8 IN OVERALL L, TETHER READY

DIAGONAL CUTTING PLIER, FLUSH, STRAIGHT, ⅞ IN JAW L, 1 IN JAW W, 8 IN OVERALL L, TETHER READY

GREENLEE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $126.74 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG11L612
  • Mfr. Model # 0251-08A-INS
  • UNSPSC # 27112114
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.81 lbs

Product Details

This diagonal cutting pliers has a length of 8 inch, plus it weighs 0.72 pounds and is insulated. The handle is orange and has a standard style/type. It features angled design, precision machined with laser hardened cutting edges and meets the standards for IEC 60900, ASTM F1505. In addition, it is made of steel, plus it is non-sparking, and is tether ready. This diagonal cutting pliers is designed for: acsr, bolts, hardened wire, nails, screws.

Technical Specs

  • ItemDiagonal Cutting Pliers
  • Cut ProfileFlush
  • InsulatedInsulated
  • Head Offset Angle0 Degrees
  • Maximum Jaw Opening1 in
  • Jaw Width1 in
  • Voltage Rating1,000V
  • Additional Tool FunctionsScrew Cutter, Wire Cutter
  • Cutter Length7/8 in
  • For Wire/Cable TypeACSR
  • Handle StyleStandard
  • Plier MaterialSteel
  • Steel TypeChrome Vanadium Steel
  • Plier Type Diagonal Cutting Pliers
  • ESD-Safe Not ESD Safe
  • Non-Sparking Not Non-Sparking
  • Overall Length 8 in
  • Jaw Length 7/8 in
  • Jaw Opening Type Manual
  • Tether Ready Tether Ready
  • Blade Material Steel
  • Features Angled Design, Precision Machined with Laser Hardened Cutting Edges
  • Handle Colour Orange
  • Material Applications ACSR, Bolts, Hardened Wire, Nails, Screws
  • Standards IEC 60900, ASTM F1505
  • Weight 0.72 lb
  • Country of Origin Taiwan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list