This high leverage diagonal cutting pliers has a length of 8 inches and is not insulated. The handle is multicolour and has a standard style/type. It features knife-to-knife blades. In addition, it is made of steel, plus it is non-sparking, and is not tether ready. This high leverage diagonal cutting pliers is designed for: nails.
Technical Specs
ItemHigh Leverage Diagonal Cutting Pliers
Cut ProfileFlush
InsulatedNot Insulated
Head Offset Angle0 Degrees
Jaw Length7/8 in
Jaw Opening TypeManual
Tether ReadyNot Tether Ready
Blade MaterialSteel
FeaturesKnife-to-Knife Blades
Handle ColourMulticolour
Material ApplicationsNails
Steel TypeChrome Vanadium Steel
Plier TypeDiagonal Cutting Pliers
ESD-SafeNot ESD Safe
Non-SparkingNot Non-Sparking
Overall Length8 in
Jaw Width1 1/8 in
Voltage RatingNot Rated
Additional Tool FunctionsWire Cutter
Cutter Length7/8 in
For Wire/Cable TypeACSR, Copper Cable
Handle StyleStandard
Plier MaterialSteel
Country of OriginUnited States
(subject to change)