!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HIGH LEVERAGE DIAGONAL CUTTING PLIER, FLUSH, ANGLED, ¾ IN JAW L, 1¼ IN JAW W, TETHER READY

HIGH LEVERAGE DIAGONAL CUTTING PLIER, FLUSH, ANGLED, ¾ IN JAW L, 1¼ IN JAW W, TETHER READY

GREENLEE

HIGH LEVERAGE DIAGONAL CUTTING PLIER, FLUSH, ANGLED, ¾ IN JAW L, 1¼ IN JAW W, TETHER READY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HIGH LEVERAGE DIAGONAL CUTTING PLIER, FLUSH, ANGLED, ¾ IN JAW L, 1¼ IN JAW W, TETHER READY

HIGH LEVERAGE DIAGONAL CUTTING PLIER, FLUSH, ANGLED, ¾ IN JAW L, 1¼ IN JAW W, TETHER READY

GREENLEE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $75.25 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG5KPN7
  • Mfr. Model # 0251-08AD
  • UNSPSC # 27112114
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.67 lbs

Technical Specs

  • ItemHigh Leverage Diagonal Cutting Pliers
  • Cut ProfileFlush
  • InsulatedNot Insulated
  • Head Offset Angle12 Degrees
  • Jaw Length3/4 in
  • Jaw Opening TypeManual
  • Tether ReadyTether Ready
  • Blade MaterialSteel
  • FeaturesDual Cutting Edges, Laser-Hardened Blades, Rugged Riveted Construction
  • Handle ColourMulticolour
  • Material ApplicationsACSR, Bolts, Hardened Wire, Nails, Screws
  • StandardsASME/ANSI
  • Weight0.85 lb
  • Plier Type Diagonal Cutting Pliers
  • ESD-Safe Not ESD Safe
  • Non-Sparking Non-Sparking
  • Overall Length 8 3/4 in
  • Jaw Width 1 1/4 in
  • Voltage Rating Not Rated
  • Additional Tool Functions Screw Cutter, Wire Cutter
  • Cutter Length 3/4 in
  • For Wire/Cable Type ACSR
  • Handle Style Pistol Grip
  • Plier Material Steel
  • Steel Type Chrome Vanadium Steel
  • Country of Origin Taiwan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories