HIGH LEVERAGE DIAGONAL CUTTING PLIER, FLUSH, ANGLED, OVAL, 3/4 IN JAW L, 1 1/4 IN JAW W
HIGH LEVERAGE DIAGONAL CUTTING PLIER, FLUSH, ANGLED, OVAL, 3/4 IN JAW L, 1 1/4 IN JAW W
GREENLEE
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This high leverage diagonal cutting pliers has a length of 8¾ inch, plus it weighs 0.85 pounds. The handle is multicolour and has a standard style/type. It features dual cutting edges, flared handles, laser-hardened blades, rugged riveted construction, wider and more. In addition, it is made of steel, plus it is non-sparking, and is not tether ready with a moulded grip standard cushion grip. This high leverage diagonal cutting pliers is designed for: acsr, bolts, hardened wire, nails, screws.
Technical Specs
Item High Leverage Diagonal Cutting Pliers
Cut Profile Flush
ESD-Safe Not ESD Safe
Non-Sparking Not Non-Sparking
Nose Shape Oval
Jaw Length 3/4 in
Jaw Opening Type Manual
Voltage Rating Not Rated
Additional Tool Functions Screw Cutter, Wire Cutter
Cutter Length 3/4 in
For Wire/Cable Type ACSR
Handle Colour Multicolour
Material Applications ACSR, Bolts, Hardened Wire, Nails, Screws
Standards ASME/ANSI
Weight 0.85 lb
Plier Type Diagonal Cutting Pliers
Cutter Type Diagonal Cutting Pliers
Insulated Not Insulated
Head Offset Angle 12 Degrees
Overall Length 8 3/4 in
Jaw Width 1 1/4 in
Grip Style Standard Cushion
Tether Ready Not Tether Ready
Blade Material Steel
Features Dual Cutting Edges, Flared Handles, Laser-Hardened Blades, Rugged Riveted Construction, Wider Grip Design
Grip Material Moulded Grip
Handle Style Standard
Plier Material Steel
Steel Type Chrome Vanadium Steel
Country of Origin Taiwan
(subject to change)
Alternate Products
KLEIN TOOLS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$62.68
/ each
KNIPEX
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$79.69
/ each
KLEIN TOOLS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$73.97
/ each