DIAGONAL CUTTING PLIER, STANDARD, STRAIGHT, OVAL, ⅝ IN JAW L, ¾ IN JAW W, 6 IN OVERALL L
DIAGONAL CUTTING PLIER, STANDARD, STRAIGHT, OVAL, ⅝ IN JAW L, ¾ IN JAW W, 6 IN OVERALL L
CHANNELLOCK
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
360°
Product Details
This XLT series diagonal cutting pliers has a length of 6 inch, plus it weighs 0.35 pounds and is not insulated. The handle is blue and has a pistol grip style/type. It features anvil style cutting edges, laser heat-treated cutting edges, precision-machined knife and meets the standards for ASME B107. In addition, it is made of steel, plus it is non-sparking, and is not tether ready with a standard cushion grip. This diagonal cutting pliers is designed for: steel.
Technical Specs
Item Diagonal Cutting Pliers
Cut Profile Standard
ESD-Safe Not ESD Safe
Non-Sparking Not Non-Sparking
Nose Shape Oval
Jaw Length 5/8 in
Jaw Opening Type Manual
Maximum Wire Cutting Diameter 0.484 in
Voltage Rating Not Rated
Additional Tool Functions Wire Cutter
Cutter Length 1/2 in
For Wire/Cable Type Medium-Hard Wire, Soft Wire
Handle Style Pistol Grip
Material Applications Steel
Series XLT(TM)
Steel Type High Carbon Alloy Steel
Plier Type Diagonal Cutting Pliers
Cutter Type Diagonal Cutting Pliers
Insulated Not Insulated
Head Offset Angle 0 Degrees
Overall Length 6 in
Jaw Width 3/4 in
Grip Style Standard Cushion
Maximum Wire Cutting Gauge 10 AWG
Tether Ready Not Tether Ready
Blade Material Steel
Features Anvil Style Cutting Edges, Laser Heat-Treated Cutting Edges, Precision-Machined Knife
Handle Colour Blue
Jaw Thickness 1/2 in
Plier Material Steel
Standards ASME B107
Weight 0.35 lb
Country of Origin United States
(subject to change)
Alternate Products
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$20.26
/ each