HIGH LEVERAGE DIAGONAL CUTTING PLIER, STANDARD, STRAIGHT, POINTED, ⅞ IN JAW L, 1⅛ IN JAW W
HIGH LEVERAGE DIAGONAL CUTTING PLIER, STANDARD, STRAIGHT, POINTED, ⅞ IN JAW L, 1⅛ IN JAW W
KLEIN TOOLS
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Standard stripping hole diagonal-cutting plier, cleanly strips 16 AWG (1.0 mm) wireand tapered nose for easy working in confined areas. 6-1/16 inches.
Technical Specs
- ItemHigh Leverage Diagonal Cutting Pliers
- Cut ProfileStandard
- ESD-SafeNot ESD Safe
- Non-SparkingNot Non-Sparking
- Nose ShapePointed
- Maximum Jaw Opening7/8 in
- Jaw Width1 1/8 in
- Grip StyleStandard Cushion
- Tether ReadyNot Tether Ready
- Blade MaterialSteel
- FeaturesBevelled Cutting Edges, Short Jaws
- Grip MaterialPlastic
- Handle StyleStandard
- Plier MaterialSteel
- Weight4.8 oz
- Plier Type Diagonal Cutting Pliers
- Cutter Type Diagonal Cutting Pliers
- Insulated Not Insulated
- Head Offset Angle 0 Degrees
- Overall Length 6 1/8 in
- Jaw Length 7/8 in
- Jaw Opening Type Manual
- Voltage Rating 1,000V
- Additional Tool Functions Wire Cutter
- Cutter Length 7/8 in
- For Wire/Cable Type Solid Wire
- Handle Colour Red
- Jaw Thickness 7/8 in
- Standards ASTM F-1505-01, Conform To NFPA70E & CSA-Z462, EN/IEC 60900, ISO 9001, Meet OSHA's Definition Of Insulated Tools, VDE 0682/Part 201
- Country of Origin United States
(subject to change)
Alternate Products
-
KLEIN TOOLS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$79.56
/ EACH
Related Products
-
KLEIN TOOLS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$54.71
/ EACH
-
KLEIN TOOLS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$84.23
/ EACH
-
CLC
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$13.25
/ EACH