DIAGONAL CUTTING PLIER, STANDARD, STRAIGHT, OVAL, ⅞ IN JAW L, ¾ IN JAW W, 6⅛ IN OVERALL L
DIAGONAL CUTTING PLIER, STANDARD, STRAIGHT, OVAL, ⅞ IN JAW L, ¾ IN JAW W, 6⅛ IN OVERALL L
PROTO
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
6-1/16 inch diagonal cutting pliers. Induction hardened cutting edges. Thin narrow jaws for access to tight areas. Plastisol grips for comfort.
Technical Specs
- ItemDiagonal Cutting Pliers
- Cut ProfileStandard
- ESD-SafeNot ESD Safe
- Non-SparkingNon-Sparking
- Nose ShapeOval
- Jaw Length7/8 in
- Jaw Opening TypeManual
- Voltage RatingNot Rated
- Additional Tool FunctionsWire Cutter
- Cutter Length7/8 in
- Grip MaterialPlastisol
- Handle StylePistol Grip
- Plier MaterialSteel
- Weight0.4 lb
- Plier Type Diagonal Cutting Pliers
- Cutter Type Diagonal Cutting Pliers
- Insulated Not Insulated
- Head Offset Angle 0 Degrees
- Overall Length 6 1/8 in
- Jaw Width 3/4 in
- Grip Style Standard Cushion
- Tether Ready Not Tether Ready
- Blade Material Steel
- Features Induction Hardened Cutting Edge
- Handle Colour Red
- Jaw Thickness 1/2 in
- Standards ANSI B107.11M
- Country of Origin United States
(subject to change)
Alternate Products
-
CHANNELLOCK
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$47.52
/ EACH
-
KLEIN TOOLS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$110.30
/ EACH
-
PROTO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$67.87
/ EACH
-
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$20.26
/ EACH