!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DIAGONAL CUTTING PLIER, ESD-SAFE, FLUSH, OVAL, 5 IN OVERALL L, ⅜ IN JAW L, ½ IN JAW W

DIAGONAL CUTTING PLIER, ESD-SAFE, FLUSH, OVAL, 5 IN OVERALL L, ⅜ IN JAW L, ½ IN JAW W

KNIPEX

DIAGONAL CUTTING PLIER, ESD-SAFE, FLUSH, OVAL, 5 IN OVERALL L, ⅜ IN JAW L, ½ IN JAW W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DIAGONAL CUTTING PLIER, ESD-SAFE, FLUSH, OVAL, 5 IN OVERALL L, ⅜ IN JAW L, ½ IN JAW W

DIAGONAL CUTTING PLIER, ESD-SAFE, FLUSH, OVAL, 5 IN OVERALL L, ⅜ IN JAW L, ½ IN JAW W

KNIPEX

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $132.18 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG10U021
  • Mfr. Model # 79 02 125 ESD
  • UNSPSC # 27112117
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.13 lbs

Technical Specs

  • ItemDiagonal Cutting Pliers
  • Cut ProfileFlush
  • ESD-SafeESD Safe
  • Non-SparkingNon-Sparking
  • Nose ShapeOval
  • Jaw Length3/8 in
  • Jaw Opening TypeSpring Return
  • Maximum Wire Cutting Diameter0.031 in
  • Tether ReadyTether Not Ready
  • Blade MaterialChrome Steel
  • FeaturesLow-Friction Double Spring
  • For Wire/Cable TypeHard Wire, Medium-Hard Wire, Soft Wire
  • Handle ColourMulticolour
  • Jaw Thickness1/4 in
  • Series79
  • Steel TypeChrome Steel
  • Plier Type Precision Diagonal Cutting Pliers
  • Cutter Type Precision Diagonal Cutting Pliers
  • Insulated Not Insulated
  • Head Offset Angle 0 Degrees
  • Overall Length 5 in
  • Jaw Width 1/2 in
  • Grip Style Deluxe Cushion
  • Voltage Rating Not Rated
  • Additional Tool Functions Wire Cutter
  • Cutter Length 3/8 in
  • Finish Polished
  • Grip Material Bi-Material
  • Handle Style Standard
  • Plier Material Steel
  • Standards DIN ISO 9654
  • Weight 0.134 lb
  • Country of Origin Germany (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list