DIAGONAL CUTTING PLIER, SEMIFLUSH, STRAIGHT, OVAL, ⅝ IN JAW L, ½ IN JAW W, 4½ IN OVERALL L
DIAGONAL CUTTING PLIER, SEMIFLUSH, STRAIGHT, OVAL, ⅝ IN JAW L, ½ IN JAW W, 4½ IN OVERALL L
JONARD TOOLS
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This diagonal cutting pliers has a length of 4½ inch, plus it weighs 0.196 pounds and is not insulated. The handle is blue and has a pistol grip style/type. It features for close cutting of gates and sprue. In addition, it is made of steel, plus it is non-sparking, and is not tether ready with a plastic standard cushion grip.
Technical Specs
Item Diagonal Cutting Pliers
Cut Profile Semiflush
ESD-Safe Not ESD Safe
Non-Sparking Not Non-Sparking
Nose Shape Oval
Maximum Jaw Opening 1/4 in
Jaw Width 1/2 in
Grip Style Standard Cushion
Maximum Wire Cutting Gauge 10 AWG
Tether Ready Not Tether Ready
Cutter Length 5/8 in
Grip Material Plastic
Handle Style Pistol Grip
Plier Material Steel
Weight 0.196 lb
Plier Type Diagonal Cutting Pliers
Cutter Type Diagonal Cutting Pliers
Insulated Not Insulated
Head Offset Angle 0 Degrees
Overall Length 4 1/2 in
Jaw Length 5/8 in
Jaw Opening Type Spring Return
Maximum Wire Cutting Diameter 0.125 in
Voltage Rating Not Rated
Blade Material Steel
Features For Close Cutting of Gates and Sprue
Handle Colour Blue
Jaw Thickness 1/4 in
Steel Type Chrome Vanadium Steel
Country of Origin China
(subject to change)
Alternate Products
XCELITE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$62.58
/ each
JONARD TOOLS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$23.75
/ each