For very tough, continuous use. High cutting performance with minimum effort due to optimum coordination of the cutting edge angle, transmission ratio and ergonomic handle shape. Precision cutting edges (64 HRC) cut several types of wire including piano wire. Chrome vanadium heavy duty steel: forged and oil hardened.
Technical Specs
ItemHigh Leverage Diagonal Cutting Pliers
Cut ProfileStandard
ESD-SafeNot ESD Safe
Non-SparkingNon-Sparking
Nose ShapeOval
Maximum Jaw Opening1/8 in
Jaw Width1 1/8 in
Grip StyleStandard Cushion
Voltage Rating1,000 V
Additional Tool FunctionsWire Cutter
Cutter Length1 in
FinishPolished
Grip MaterialPlastic
Handle StylePistol Grip
Plier MaterialSteel
StandardsASTM
Weight0.86 lb
Plier TypeDiagonal Cutting Pliers
Cutter TypeDiagonal Cutting Pliers
InsulatedNot Insulated
Head Offset Angle0 Degrees
Overall Length10 in
Jaw Length1 in
Jaw Opening TypeManual
Maximum Wire Cutting Diameter0.125 in
Tether ReadyTether Not Ready
Blade MaterialChrome Vanadium Steel
FeaturesHigh Cutting Performance, Optimum Coordination of the Cutting Edge Angle and Transmission Ratio
For Wire/Cable TypeHard Wire, Medium-Hard Wire, Music Wire