!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DESCALER 4L C204

DESCALER 4L C204

TOUGH GUY

DESCALER 4L C204 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DESCALER 4L C204

DESCALER 4L C204

TOUGH GUY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $38.25 / each

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

Availability
Product subject to purchase restrictions.
Login to see availability for your account.
https://catalogue.grainger.ca/?hybris=true
  • Item # XDCJ434-4L
  • Mfr. Model # J434-4L
  • UNSPSC # 47131805
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.04 lbs

Product Details

Glass Brite Rinse Additive is ideally suited for use in automatic dishwashers and beverage glass-washers. It contains a mild acid in addition to wetting and drying agents to prevent hard-water scale build-up

Technical Specs

  • ItemDescaler
  • Container Size4 L
  • Ready to Use/ConcentratedConcentrated
  • FragrancePungent
  • Rinse RequiredRinse Required
  • Product SeriesJ434
  • Container Type Jug
  • Cleaner Form Liquid
  • Recommended Dilution 1:4
  • Primary Chemical Hydrochloric Acid
  • Features Non-Foaming
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list