Product Details
Allsteel XX grinding wheels. Outstanding life in both steel and stainless steel. Size 4 1/2 x 1/4 x 7/8. 13,300 Max RPM.
Technical Specs
- ItemDepressed Centre Wheel
- Connector Size7/8 in
- Grit24
- Overall Thickness0.25 in
- Compatible Tool TypeAngle Grinder
- Wheel TypeType 27
- ColourBlack
- Abrasive Material Zirconia Aluminum Oxide
- Connector Type Threaded Hole
- Overall Diameter 4 1/2 in
- Primary Material Application Stainless Steel, Steel
- Series HP XX(TM)
- Maximum Operating Speed 13,300 RPM
- Country of Origin Thailand
(subject to change)
Related Products
-
TYROLIT
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$7.34
/ EACH
-
FLEXOVIT
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$9.49
/ EACH
-
DEWALT
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$5.59
/ EACH
-
CGW ABRASIVES
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$4.98
/ EACH
-
FLEXOVIT
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$10.60
/ EACH