!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DECKING BAR, DOUBLE CLAW END, 46 IN OVERALL L, 4 1/4 IN BAR W, 6 IN END W, 0 NAIL SLOTS

DECKING BAR, DOUBLE CLAW END, 46 IN OVERALL L, 4 1/4 IN BAR W, 6 IN END W, 0 NAIL SLOTS

MAYHEW PRO

DECKING BAR, DOUBLE CLAW END, 46 IN OVERALL L, 4 1/4 IN BAR W, 6 IN END W, 0 NAIL SLOTS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DECKING BAR, DOUBLE CLAW END, 46 IN OVERALL L, 4 1/4 IN BAR W, 6 IN END W, 0 NAIL SLOTS

DECKING BAR, DOUBLE CLAW END, 46 IN OVERALL L, 4 1/4 IN BAR W, 6 IN END W, 0 NAIL SLOTS

MAYHEW PRO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $217.65 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG4VDH9
  • Mfr. Model # 41104
  • UNSPSC # 27112502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.55 lbs

Product Details

This decking bar has a diameter of 2 inch and a length of 46 inch, plus it weighs 8.7 pounds. The foam handle is orange. It features two pronged prying head fits over a single or double joist. In addition, it has a powder coated finish, and is not tether ready.

Technical Specs

  • ItemDecking Bar
  • End StyleDouble Claw
  • Overall Length46 in
  • Bar ShapeRound
  • End Angle StyleL-Shape
  • Tether ReadyNot Tether Ready
  • Bar MaterialSteel
  • FinishPowder Coated
  • Handle MaterialFoam
  • Weight8.7 lb
  • Type Wrecking Bar
  • Bar Width 4 1/4 in
  • Number of Nail Slots 0
  • Bar Diameter 2 in
  • End Width 6 in
  • Bar Colour Orange
  • Features Two Pronged Prying Head Fits Over a Single or Double Joist
  • Handle Colour Orange
  • Includes Handle Handle Included
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list