!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CLEANER AND DEGREASER, ENGINE, AEROSOL, 0.8667, 121 ° C, 115 ° F, LIGHT AMBER, 425 G

CLEANER AND DEGREASER, ENGINE, AEROSOL, 0.8667, 121 ° C, 115 ° F, LIGHT AMBER, 425 G

CRC

CLEANER AND DEGREASER, ENGINE, AEROSOL, 0.8667, 121 ° C, 115 ° F, LIGHT AMBER, 425 G close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CLEANER AND DEGREASER, ENGINE, AEROSOL, 0.8667, 121 ° C, 115 ° F, LIGHT AMBER, 425 G

CLEANER AND DEGREASER, ENGINE, AEROSOL, 0.8667, 121 ° C, 115 ° F, LIGHT AMBER, 425 G

CRC

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $13.90 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # CRC75025
  • Mfr. Model # 75025
  • UNSPSC # 15121513
  • CATALOGUE PAGE # 414
  • Shipping Weight 1.2 lbs

Product Details

This heavy-duty engine degreaser/cleaner comes in an aerosol can that is 425 grams. The cleaner cleans and degreases without chlorinated solvents. Spray it on and rinse it off. Its specific gravity is 0.8667 and its boiling point is 121 C. It has a light amber colour and a flashpoint of 115℉. For use with equipment, machinery, fleet, and vehicles.

Technical Specs

  • ItemEngine Degreaser
  • Container Size591 mL
  • Product FormAerosol
  • FlammabilityFlammable
  • ColourClear
  • RemovesGrease, Grime
  • Container Type Aerosol Can
  • Net Weight 425 g
  • Boiling Point 160 Degrees C
  • Cleaner Application Equipment/Machinery, Fleet/Vehicle
  • Flash Point 85 Degrees C
  • Specific Gravity 0.86
  • Country of Origin United States (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list