!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DEGREASER, LIQUID, BIODEGRADABLE, NON-CHLORINATED, FLASH POINT 38 ° C, CITRUS SCENT, ORNG, 20 L

DEGREASER, LIQUID, BIODEGRADABLE, NON-CHLORINATED, FLASH POINT 38 ° C, CITRUS SCENT, ORNG, 20 L

TOUGH GUY

DEGREASER, LIQUID, BIODEGRADABLE, NON-CHLORINATED, FLASH POINT 38 ° C, CITRUS SCENT, ORNG, 20 L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DEGREASER, LIQUID, BIODEGRADABLE, NON-CHLORINATED, FLASH POINT 38 ° C, CITRUS SCENT, ORNG, 20 L

DEGREASER, LIQUID, BIODEGRADABLE, NON-CHLORINATED, FLASH POINT 38 ° C, CITRUS SCENT, ORNG, 20 L

TOUGH GUY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $183.04 / PAIL

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

Availability
Product subject to purchase restrictions.
Login to see availability for your account.
https://catalogue.grainger.ca/?hybris=true
  • Item # XDCI305-20L
  • Mfr. Model # I305-20L
  • UNSPSC # 47131805
  • CATALOGUE PAGE # 457
  • Shipping Weight 46.7 lbs

Product Details

This water-based, natural degreaser-emulsifier-deodorizer is environmentally safe and biodegradable. The orange-coloured, liquid degreaser is non-corrosive and contains no harmful chlorinated solvents, petroleum distillates, acids, or alkali. It removes oil and grease from most surfaces and has a flash point of 48 Degrees C. The citrus-scented degreaser is d-limonene-based and phosphate-free. This product comes in a 20-litre pail.

Technical Specs

  • ItemDegreaser
  • Container Size20 L
  • Container TypeJug
  • ColourOrange
  • Removes Dirt, Soil
  • Product Form Liquid
  • Cleaner Type Degreaser
  • Properties Biodegradable
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list