DANGER SIGN, ALUMINUM, RECTANGLE, ENGLISH, NOT RETROREFLECTIVE GRADE, 10 X 14 IN
DANGER SIGN, ALUMINUM, RECTANGLE, ENGLISH, NOT RETROREFLECTIVE GRADE, 10 X 14 IN
BRADY
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Aluminum Commercial Grade Danger sign, 10 inch x 14 inch
Technical Specs
- ItemDanger Sign
- Printed LanguageEnglish
- Retroreflective GradeNot Retroreflective
- Sign Legend Text ColourBlack
- Sign Mounting StyleMounting Holes
- StandardsANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145
- UV ResistantNot UV-Resistant
- Height 10 in
- Product Type Danger Sign
- Sign Background Colour White
- Sign Material Aluminum
- Sign Shape Rectangle
- Thickness 0.035 in
- Width 14 in
- Country of Origin Mexico
(subject to change)
Alternate Products
-
BRADY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$36.64
/ each
-
BRADY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$37.09
/ each
-
BRADY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$83.83
/ each
-
BRADY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$55.23
/ each
-
CONDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$39.25
/ each
-
CONDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$9.53
/ each
Related Products
-
THOMAS & BETTS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$37.77
/ pkg.
-
BRADY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$6.37
/ pkg.