!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
STANDARD CYLINDER HAND TRUCK, 1 CYLINDER/500 LB LOAD CAPACITY, CHAIN, SEMIPNEUMATIC RUBBER

STANDARD CYLINDER HAND TRUCK, 1 CYLINDER/500 LB LOAD CAPACITY, CHAIN, SEMIPNEUMATIC RUBBER

DAYTON

STANDARD CYLINDER HAND TRUCK, 1 CYLINDER/500 LB LOAD CAPACITY, CHAIN, SEMIPNEUMATIC RUBBER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
STANDARD CYLINDER HAND TRUCK, 1 CYLINDER/500 LB LOAD CAPACITY, CHAIN, SEMIPNEUMATIC RUBBER

STANDARD CYLINDER HAND TRUCK, 1 CYLINDER/500 LB LOAD CAPACITY, CHAIN, SEMIPNEUMATIC RUBBER

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $249.60 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GGM34D685
  • Mfr. Model # 34D685
  • UNSPSC # 24101706
  • CATALOGUE PAGE # 642
  • Shipping Weight 48.36 lbs

Product Details

Restraint chains included for securing cylinder to the dolly. 10 inch by 2-1/2 inch wheels.

Technical Specs

  • ItemCylinder Hand Truck
  • Overall Height52 in
  • Overall Width17 1/2 in
  • Frame TypeFlat Back
  • Nose Plate TypeSolid Straight
  • Nose Plate MaterialSteel
  • Nose Plate Thickness1/4 in
  • Handle Height52 in
  • Caster/Wheel Mounting Location2-Wheel
  • Axle-Mounted Wheel/Tread MaterialRubber
  • Wheel MaterialRubber
  • Brake TypeNo Caster Brake
  • IncludesChain To Secure Cylinder
  • Includes Lever PushoffWithout Lever Pushoff
  • ColourRed
  • Includes FirewallFirewall Not Included
  • Cylinder Capacity1
  • Load Capacity 500 lb
  • Overall Depth 23 3/4 in
  • Securing Mechanism Chain
  • Frame Material Steel
  • Nose Plate Profile Standard
  • Nose Plate Depth 12 in
  • Handle Type Continuous Frame Single Pin
  • Caster/Wheel Configuration (2) Axle-Mounted
  • Axle-Mounted Wheel Type Semi-Pneumatic
  • Axle-Mounted Wheel Dia. 10 in
  • Non-Marking Axle-Mounted Wheels Marking Axle-Mounted Wheels
  • Includes Stair Climber Without Stair Climber
  • Includes Foot Assist Without Foot Assist
  • Frame Finish Powder Coated
  • Cylinder Orientation Single
  • Includes Lift Ring Without Lift Ring
  • Product Type Standard Cylinder Hand Truck
  • Country of Origin Taiwan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list