CONVERTIBLE HAND TRUCK, 18 IN X 8½ IN, 48½ IN X 12 IN X 11 IN, PNEUMATIC RUBBER
CONVERTIBLE HAND TRUCK, 18 IN X 8½ IN, 48½ IN X 12 IN X 11 IN, PNEUMATIC RUBBER
DAYTON
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Aluminum convertible hand truck, flow handle, 500 pound capacity vertical, 600 pound capacity horizontal, 8-1/2 inch x 18 inch nose plate, 10 inch x 4 inch pneumatic wheels, two 5 inch polyurethane swivel casters.
Technical Specs
Item Convertible Hand Truck
Load Capacity as Hand Truck 500 lb
Platform Height 11 in
Platform Width 12 in
Overall Depth as Hand Truck 19 1/2 in
Nose Plate Width 18 in
Nose Plate Type Solid Straight
Nose Plate Profile Standard
Frame Material Aluminum
Handle Height 53 1/2 in
Axle-Mounted Wheel Dia. 10 in
Axle-Mounted Wheel/Tread Material Rubber
Caster Wheel Type Swivel
Caster/Wheel Configuration (2) Swivel, (2) Axle-Mounted
Non-Marking Casters/Wheels Marking Casters/Wheels
Folded Height 53 1/2 in
Number of Batteries 2
Includes Lever Pushoff Without Lever Pushoff
Includes Wheel Fenders With Wheel Fenders
Colour Grey
Load Capacity as Platform Truck 650 lb
Platform Length 48 1/2 in
Overall Width as Hand Truck 21 1/2 in
Nose Plate Depth 8 1/2 in
Overall Height as Hand Truck 61 1/2 in
Nose Plate Thickness 3/16 in
Nose Plate Material Aluminum
Frame Type Flat Back
Handle Type Dual
Axle-Mounted Wheel Type Pneumatic
Caster Wheel Dia. 5 in
Caster Wheel/Tread Material Polyurethane
Non-Marking Axle-Mounted Wheels Marking Axle-Mounted Wheels
Folded Depth 19 1/2 in
Folded Width 20 in
Includes Foot Assist Without Foot Assist
Includes Stair Climber Without Stair Climber
Caster/Wheel Mounting Location Standard
Country of Origin Taiwan
(subject to change)
Alternate Products
DAYTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$603.83
/ EACH
Related Products
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$47.67
/ EACH
DAYTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$63.32
/ EACH