!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CONVERTIBLE HAND TRUCK, 15 IN X 7 IN, 40 IN X 13 IN X 10⅜ IN, PNEUMATIC RUBBER

CONVERTIBLE HAND TRUCK, 15 IN X 7 IN, 40 IN X 13 IN X 10⅜ IN, PNEUMATIC RUBBER

DAYTON

CONVERTIBLE HAND TRUCK, 15 IN X 7 IN, 40 IN X 13 IN X 10⅜ IN, PNEUMATIC RUBBER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CONVERTIBLE HAND TRUCK, 15 IN X 7 IN, 40 IN X 13 IN X 10⅜ IN, PNEUMATIC RUBBER

CONVERTIBLE HAND TRUCK, 15 IN X 7 IN, 40 IN X 13 IN X 10⅜ IN, PNEUMATIC RUBBER

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $324.12 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG4ZJ32
  • Mfr. Model # 4ZJ32
  • UNSPSC # 24101504
  • CATALOGUE PAGE # 640
  • Shipping Weight 31.0 lbs

Technical Specs

  • ItemConvertible Hand Truck
  • AssembledAssembled
  • Load Capacity as Platform Truck600 lb
  • Platform Length40 in
  • Overall Width as Hand Truck21 in
  • Nose Plate Depth7 in
  • Overall Height as Hand Truck50 in
  • Nose Plate Thickness1/8 in
  • Nose Plate MaterialSteel
  • Frame TypeRounded Back
  • Handle TypeDual
  • Axle-Mounted Wheel TypePneumatic
  • Caster Wheel Dia.5 in
  • Caster Wheel/Tread MaterialPolyolefin
  • Brake TypeNo Caster Brake
  • Non-Marking Casters/WheelsNon-Marking Casters/Wheels
  • Folded Depth18 in
  • Folded Width22 3/4 in
  • Number of Batteries2
  • Includes Lever PushoffWithout Lever Pushoff
  • Weight31 lb
  • Axle Dia.5/8 in
  • Axle-Mounted Wheel Width4 in
  • Caster Stem Diameter1/2 in
  • Caster Stem TypeThreaded
  • Caster/Wheel Mounting LocationStandard
  • Hub PositionOffset
  • Colour Black, Red
  • Load Capacity as Hand Truck 600 lb
  • Platform Height 10 3/8 in
  • Platform Width 13 in
  • Overall Depth as Hand Truck 18 in
  • Nose Plate Width 15 in
  • Nose Plate Type Solid Straight
  • Nose Plate Profile Standard
  • Frame Material Nylon Polymer
  • Handle Height 49 1/4 in
  • Axle-Mounted Wheel Dia. 10 in
  • Axle-Mounted Wheel/Tread Material Rubber
  • Caster Wheel Type Swivel
  • Caster/Wheel Configuration (2) Swivel, (2) Axle-Mounted
  • Non-Marking Axle-Mounted Wheels Marking Axle-Mounted Wheels
  • Features Lightweight, Rustproof Frame with Steel Handle
  • Folded Height 41 3/4 in
  • Charger Type Swivel
  • Includes Foot Assist Without Foot Assist
  • Includes Stair Climber Without Stair Climber
  • Includes Wheel Fenders With Wheel Fenders
  • Axle-Mounted Wheel Bearings Ball Bearing
  • Caster Frame Material Nylon
  • Caster Stem Length 1 in
  • Caster Wheel Width 1 1/4 in
  • For Surface Type All Surface
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list