!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
Caster,400 lbs.

Caster,400 lbs.

KLETON

Caster,400 lbs. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Caster,400 lbs.

Caster,400 lbs.

KLETON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $42.22 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # SCNML337
  • Mfr. Model # ML337
  • UNSPSC # 24101504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.732 lbs

Product Details

This caster has a zinc-plated finish/coating. It also features excellent floor protection, high load capacity, non-marking, rolls easily and quietly.

Technical Specs

  • ItemCaster
  • Load Rating400 lb
  • Caster Sub-TypeSwivel
  • Wheel Bearing TypeBall
  • Mounting Plate Bolt Hole PatternNot Applicable
  • Outside Bolt Hole SpacingNot Applicable
  • Wheel/Tread ColourBlue
  • Includes Spanner BushingNo
  • Caster Frame MaterialSteel
  • FeaturesExcellent Floor Protection, High Load Capacity, Non-marking, Rolls Easily and Quietly On All Floors, Sealed Double Ball Raceway, Total Locking Brake Locks the Wheel and Keeps the Swivel From Turning
  • Frame ColourGrey
  • Frame FinishZinc Plated
  • NSF ListedNo
  • Overall Wheel Width1-3/8"
  • Wheel TypeRubber
  • Wheel Dia. 127 mm
  • Wheel Width 1 3/8 in
  • Wheel/Tread Material Rubber
  • Mounting Plate Size 3 3/8 in x 4 in
  • Inside Bolt Hole Spacing 2-3/8" x 3-1/8"
  • Mounting Bolt Dia. 9.52 mm
  • Non-Marking Yes
  • Includes Thread Guards No
  • Core Colour Black
  • For Surface Type Floors, Work Surfaces
  • Frame Construction Steel
  • Includes Mounting Fasteners No
  • Number of Mounting Holes 4
  • Swivel Lock Type No Lock Included

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list