!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CYLINDER TRUCK,1 CYLINDER,500 LB

CYLINDER TRUCK,1 CYLINDER,500 LB

VESTIL

CYLINDER TRUCK,1 CYLINDER,500 LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CYLINDER TRUCK,1 CYLINDER,500 LB

CYLINDER TRUCK,1 CYLINDER,500 LB

VESTIL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $479.45 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # VESCYL-DLX1PN
  • Mfr. Model # CYL-DLX-1-PN
  • UNSPSC # 24101504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 86.0 lbs

Product Details

Cylinder dolly transports cylinders up to 11-1/2 inches in dia from workstation to workstation. Nose plate measures 12 in W x 15-1/2 in D. Features roller guides attached to the nose plate. Hard rubber roller guides measure 4 in x 1-1/4 in. These wheels allow for easier entry onto the nose plate.

Technical Specs

  • ItemCylinder Hand Truck
  • Securing MechanismChain
  • Compatible with Product TypeCylinder
  • Nose Plate Depth15 1/2 in
  • Wheel MaterialPneumatic
  • ColourBlue
  • Product TypeTorch Cart
  • Load Capacity 500 lb
  • For Maximum Cylinder Diameter 11 1/2 in
  • Nose Plate Width 12 in
  • Handle Type U-Shape
  • Includes Roller Wheels on Nose plate to Reduce Wall Damage
  • Cylinder Capacity 1
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list